Shop All Bath Tubs
Kingston Brass
VCTND673123T2 67" Cast IronAnti-Slide R, 67" L, 30.69" W, White/Polished Brass, Cast Iron/Brass
Mfr # VCTND673123T2
Zoro # G0865017
product price: $1,722.50
/ea
Item requires special delivery charges. A $190.00 per item surcharge will be applied.
$1,722.50
Free 30-Day Returns
Key Features
- Length 67"
- Width 30.69"
- Color White/Polished Brass
- Material Cast Iron/Brass
- Height 22.63"
Product Information
- Brand Kingston Brass
- MFR # VCTND673123T2
- Zoro # G0865017
- UPC # 663370058776
- Country of Origin China
- Category Bath Tubs
Dimensions
Length | 67" |
Width | 30.69" |
Height | 22.63" |
Details
Description
VCTND673123T2 67 In. Cast IronAnti-Slide R
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HOSE MASTER 1/2" Dia x 24" L 321 SS Flexible Metal Hose (GZ050SHXJ240)
- ANVIL 1/4" Malleable Iron 90 Degree Elbow Class 300 (0310500202)
- ZORO SELECT Long Radius Elbow, Carbon Steel, 2360 psi (010-020-000)
- ANVIL 3/4X120 Std Gal A53 Tbe Nipple (0331224170)
- KINGSTON BRASS VCT7D723130 72" Cast Iron Double Slipper, 72.06" L, 30.88" W, White, Cast iron (VCT7D723130)
- KINGSTON BRASS VTAP603022R 60" Acrylic Alcove Tub w/Ant, 60" L, 30" W, White, Acrylic (VTAP603022R)
- KINGSTON BRASS VTPN603220L 60" Acrylic Drop In Tub with, 60" L, 32" W, White, Acrylic (VTPN603220L)
- KINGSTON BRASS VTAP543022L 54" Acrylic Alcove Tub, w/, 54" L, 30" W, White, Acrylic (VTAP543022L)
- KINGSTON BRASS VTPN672817 67" Acrylic Drop In Rectangul, 66.75" L, 31.85" W, White, Acrylic (VTPN672817)
- KINGSTON BRASS VTAP543022R 54" Acrylic Alcove Tub, w/, 54" L, 30" W, White, Acrylic (VTAP543022R)
- RELIANCE BATHS Reliance Baths R6042ISS-W-RH Integral Skirted 60 x 42 in. Soaking Bathtub With End Drain; White Finish (R6042ISS-W-RH)
- Kingston Brass Bath Tubs