Shop All Bath Tubs
Kingston Brass
VCTND673123T1 67" Cast IronAnti-Slide R, 67" L, 30.69" W, White/Polished Chrome, Cast Iron/Brass
Mfr # VCTND673123T1
Zoro # G0864929
product price: $1,651.00
/ea
Item requires special delivery charges. A $190.00 per item surcharge will be applied.
$1,651.00
Free 30-Day Returns
Key Features
- Length 67"
- Width 30.69"
- Color White/Polished Chrome
- Material Cast Iron/Brass
- Height 22.63"
Product Information
- Brand Kingston Brass
- MFR # VCTND673123T1
- Zoro # G0864929
- UPC # 663370058769
- Country of Origin China
- Category Bath Tubs
Dimensions
Length | 67" |
Width | 30.69" |
Height | 22.63" |
Details
Description
VCTND673123T1 67 In. Cast IronAnti-Slide R
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LASCO FITTINGS 90 Elbow, Polyethylene, 1 in, NPT, SCH 40 (M412010)
- BANJO Cam and Groove Fitting Gasket, EPDM (M100G)
- LEGEND VALVE 1" X 5" GALVANIZED NIPPLE (356-108E)
- WHEELER-REX Pex Ring Crimper, 1/2" (89202)
- KINGSTON BRASS VTAP603622R 60" Acrylic Alcove Tub, w/, 60" L, 36" W, White, Acrylic (VTAP603622R)
- KINGSTON BRASS VCTQ7D6732NL8 Clawfoot Tub, 66.56" L, 31.06" W, White/Brushed Nickel, Cast iron (VCTQ7D6732NL8)
- KINGSTON BRASS VTPN593017C 59" Acrylic Drop In Rectangu, 59.06" L, 29.5" W, White, Acrylic (VTPN593017C)
- KINGSTON BRASS XVTPN593017 59" Acrylic Drop In Tub with, 59.06" L, 29.5" W, White, Acrylic (XVTPN593017)
- KINGSTON BRASS VTAP663222R 66" Acrylic Alcove Tub, w/, 66" L, 32" W, White, Acrylic (VTAP663222R)
- KINGSTON BRASS VTAP603022L 60" Acrylic Alcove Tub w/Ant, 60" L, 30" W, White, Acrylic (VTAP603022L)
- KOHLER 1142-0, 60" L, 36" W (1142-0)
- Kingston Brass Bath Tubs