Shop All Bath Tubs
Kingston Brass
VCTND663013NB1 66" Cast Iron Double Ende, 66" L, 30" W, White/Polished Chrome, Cast iron
Mfr # VCTND663013NB1
Zoro # G0865087
product price: $1,355.87
/ea
Item requires special delivery charges. A $200.00 per item surcharge will be applied.
$1,355.87
Free 30-Day Returns
Key Features
- Length 66"
- Width 30"
- Color White/Polished Chrome
- Material Cast iron
- Height 19.13"
Product Information
- Brand Kingston Brass
- MFR # VCTND663013NB1
- Zoro # G0865087
- UPC # 663370286513
- Country of Origin China
- Category Bath Tubs
Dimensions
Length | 66" |
Width | 30" |
Height | 19.13" |
Details
Description
VCTND663013NB1 66 In. Cast Iron Double Ende
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- USA INDUSTRIALS Nylon Push to Connect Fitting - Tee - 14, 14mm Tube Size, Black (ZUSA-TF-PTC-543)
- KOHLER Solenoid Kit (1104235)
- ZORO SELECT 1" Clamp T316L SS Long Tank Ferrule (EG14WL-6L1.0)
- ZORO SELECT Float Valve, Brass, 1-1/2", Pipe Mount (R605T-1-1/2-7)
- KINGSTON BRASS VTRS592928 59" Acrylic Freestanding Sing, 59.06" L, 28.56" W, White, Acrylic (VTRS592928)
- KINGSTON BRASS VTDE603122R 60" Acrylic Alcove Tub w/Rig, 60" L, 30.69" W, White, Acrylic (VTDE603122R)
- KINGSTON BRASS 63.0 L, 34.0 W, Solid Surface White Stone (VRTRS633522)
- KINGSTON BRASS VTPN593017C 59" Acrylic Drop In Rectangu, 59.06" L, 29.5" W, White, Acrylic (VTPN593017C)
- KINGSTON BRASS VTAP603022L 60" Acrylic Alcove Tub w/Ant, 60" L, 30" W, White, Acrylic (VTAP603022L)
- KINGSTON BRASS 51.19 L, 25.56 W, Acrylic (VTDE512628BA)
- AMERICAN STANDARD Princeton Bathtub Rh Outlet, Bone (2391202.021)
- Kingston Brass Bath Tubs