Shop All Bath Tubs
Kingston Brass
VCT7D723130 72" Cast Iron Double Slipper, 72.06" L, 30.88" W, White, Cast iron
Mfr # VCT7D723130
Zoro # G0864658
product price: $2,184.99
/ea
Item requires special delivery charges. A $445.00 per item surcharge will be applied.
$2,184.99
Free 30-Day Returns
Key Features
- Length 72.06"
- Width 30.88"
- Color White
- Material Cast iron
- Height 30.31"
Product Information
- Brand Kingston Brass
- MFR # VCT7D723130
- Zoro # G0864658
- UPC # 663370286599
- Country of Origin China
- Category Bath Tubs
Dimensions
Length | 72.06" |
Width | 30.88" |
Height | 30.31" |
Details
Item | VCT7D723130 72" Cast Iron Double Slipper |
Color | White |
Material | Cast iron |
Drain Location | Center |
Description
VCT7D723130 72 In. Cast Iron Double Slipper
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KOHLER Quartz Back Splash For 48 Vanity (25817-PWH)
- ZORO SELECT 3/4" FNPT x MNPT Brass Ball Valve Inline (6GD24)
- DANCO Twister Bolt Cap, Universal, Plastic, White (88877)
- SMITH-COOPER Elbow, 90 deg, 3/4", 150,304, Thrd Heavy (4381030640)
- KINGSTON BRASS VBT7D663013NB8 66" Double Ended Clawfoot, 66" L, 30" W, Black/White/Brushed Nickel, Cast iron (VBT7D663013NB8)
- KINGSTON BRASS 58.88 L, 29.75 W, Acrylic (VTDE603023BA)
- KINGSTON BRASS VBT7D7231NC8 72" Double Slipper Clawfoot, 72.06" L, 30.88" W, Black/White/Brushed Nickel, Cast iron (VBT7D7231NC8)
- KINGSTON BRASS XVTPN603220L 60" Acrylic Drop In Tub w/R, 60" L, 32" W, White, Acrylic (XVTPN603220L)
- KINGSTON BRASS 67.13 L, 29.5 W, Acrylic (VTPE672824PBA)
- KINGSTON BRASS VTAP603622R 60" Acrylic Alcove Tub, w/, 60" L, 36" W, White, Acrylic (VTAP603622R)
- CASTELLO USA 71" L, 43.5" W, White, Solid Surface (CB-GM-8015)
- Kingston Brass Bath Tubs