Shop All Bath Tubs
Kingston Brass
VCT7D663013NB1 66" Cast Iron Double Ende, 66" L, 30" W, White/Polished Chrome, Cast iron
Mfr # VCT7D663013NB1
Zoro # G0864554
Item requires special delivery charges. A $205.00 per item surcharge will be applied.
$1,355.87
Free 30-Day Returns
Key Features
- Length 66"
- Width 30"
- Color White/Polished Chrome
- Material Cast iron
- Height 19.13"
Product Information
- Brand Kingston Brass
- MFR # VCT7D663013NB1
- Zoro # G0864554
- UPC # 663370286551
- Country of Origin China
- Category Bath Tubs
Dimensions
Length | 66" |
Width | 30" |
Height | 19.13" |
Details
Item | VCT7D663013NB1 66" Cast Iron Double Ende |
Color | White/Polished Chrome |
Material | Cast iron |
Drain Location | Center |
Description
VCT7D663013NB1 66 In. Cast Iron Double Ende
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LEGRIS Brass Metric Compression Fitting (0109 06 14)
- SEALFLEX Coolant Hose, 1/2 in.Pipe, 12 in.L, Gray (08-12-M-N)
- JONES STEPHENS 2" x 4" Galvanized Steel Pipe Nipple (52040)
- REMKE Thread Adapter, M40 Ext Thread, 1-1/4" NPT (RAM-40M125F)
- KINGSTON BRASS VTPN593017 59" Acrylic Drop In Rectangul, 59.06" L, 29.5" W, White, Acrylic (VTPN593017)
- KINGSTON BRASS VTSQ593223 59" Freestanding Square Acryl, 59.06" L, 29.5" W, White, Acrylic/Brass (VTSQ593223)
- KINGSTON BRASS VTAP663222R 66" Acrylic Alcove Tub, w/, 66" L, 32" W, White, Acrylic (VTAP663222R)
- KINGSTON BRASS 55.5 L, 31.5 W, Acrylic (VTDE563224BA)
- KINGSTON BRASS XVTPN603220L 60" Acrylic Drop In Tub w/R, 60" L, 32" W, White, Acrylic (XVTPN603220L)
- KINGSTON BRASS VCTND663013NB5 66" Cast Iron Double Ende, 66" L, 30" W, White/Oil Rubbed Bronze, Cast iron (VCTND663013NB5)
- KOHLER 876-0, 60" L, 32" W (876-0)
- Kingston Brass Bath Tubs