Shop All Bath Tubs
Kingston Brass
VBT7D663013NB5 66" Double Ended Clawfoot, 66" L, 30" W, Black/White/Oil Rubbed Bronze, Cast iron
Mfr # VBT7D663013NB5
Zoro # G0864466
product price: $1,641.87
/ea
Item requires special delivery charges. A $200.00 per item surcharge will be applied.
$1,641.87
Free 30-Day Returns
Key Features
- Length 66"
- Width 30"
- Color Black/White/Oil Rubbed Bronze
- Material Cast iron
- Height 19.13"
Product Information
- Brand Kingston Brass
- MFR # VBT7D663013NB5
- Zoro # G0864466
- UPC # 663370546532
- Country of Origin China
- Category Bath Tubs
Dimensions
Length | 66" |
Width | 30" |
Height | 19.13" |
Details
Description
VBT7D663013NB5 66 In. Double Ended Clawfoot
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KOHLER Greenwich Ada Lavatory, 4Cc (2032-L-0)
- VIEGA Cap (25736)
- DELTA Pivotal 8 Mini Towel Bar (79908-BL)
- BANJO Handles for Polypropylene Ball Valve (V25153)
- KINGSTON BRASS VBT7D7231NC8 72" Double Slipper Clawfoot, 72.06" L, 30.88" W, Black/White/Brushed Nickel, Cast iron (VBT7D7231NC8)
- KINGSTON BRASS VTAP603022R 60" Acrylic Alcove Tub w/Ant, 60" L, 30" W, White, Acrylic (VTAP603022R)
- KINGSTON BRASS VCTND673123T5 67" Cast IronAnti-Slide R, 67" L, 30.69" W, White/Oil Rubbed Bronze, Cast Iron/Brass (VCTND673123T5)
- KINGSTON BRASS VTAP603022L 60" Acrylic Alcove Tub w/Ant, 60" L, 30" W, White, Acrylic (VTAP603022L)
- KINGSTON BRASS VCT7D723224 72" Cast Iron Double Ended P, 72" L, 31.88" W, White, Cast iron (VCT7D723224)
- KINGSTON BRASS VTSQ593223 59" Freestanding Square Acryl, 59.06" L, 29.5" W, White, Acrylic/Brass (VTSQ593223)
- ANZZI Bank 5.41 ft. Freestanding Bathtub with Deck Mounted Faucet in White (FT-FR112473CH)
- Kingston Brass Bath Tubs