Shop All Bathroom Sinks
Kingston Brass
VBH242030MB Templeton 24" x 20-3/8" x 30" Brass Console Sink Legs, Blk
Mfr # VBH242030MB
Zoro # G3086005
Free Shipping & Returns
$607.72
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Matte Black
- Weight 14.99
- Includes Console Leg
- Finish Matte Black
- Collection Templeton
Product Information
- Brand Kingston Brass
- MFR # VBH242030MB
- Zoro # G3086005
- UPC # 663370518775
- Country of Origin Taiwan, Province of China
- Category Bathroom Sinks
Dimensions
Width | 20.38 |
Height | 30 |
Length | 24 |
Item Length (Inch) | 24 |
Item Height (Inch) | 30 |
Item Width (Inch) | 20.38 |
Details
Item | Console Sink |
Color | Matte Black |
Weight | 14.99 |
Includes | Console Leg |
Finish | Matte Black |
Collection | Templeton |
ADA Compliant | false |
Material | Brass |
Features | Made of heavy duty brass tubing and joint fittings, Overall dimensions: (L)24" x (W)2-3/8" x (H)3", 1-1/2" (38mm) OD brass tubing, Designed for long-lasting durability, Corrosion-resistant finish, Sink and top not included |
Share H&C Handle Item# | No Handle |
Drain / Strainer Included | No |
Faucet Included | No |
Prop 65 Label | true |
Item Weight (lbs) | 14.99 |
UPC/CUPC Certified | false |
Theme | Transitional |
Warranty | 1 |
Installation Type | Wall Mount |
Description
A simple minimalist support for your console sink tops, this sink base comes in a multitude of finishes that will bring out the shine in your bathroom. The Templeton 24-Inch X 20-3/8-Inch X 30-Inch Brass Wash Basin Pedestal Leg is constructed out of brass and is designed for durability and reliability to last for years to come. Pair these legs with a console top, available in multiple materials.
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- T&S BRASS Spindle- L H For - Part# 801-25M (801-25M)
- PARKER 0.17" Barb x 1/4" MNPT Brass Connector (28-4-2)
- ANVIL 1" x 1/2" Black Forged Steel Reducing Coupling Class 3000 (0362165607)
- ZORO SELECT 3/8" MNPT x 4" TBE Red Brass Pipe Nipple Sch 40 (462-040)
- KINGSTON BRASS 36 Carrara Marble Console Sink with Stainless Steel Legs, Marble WhiteBrushed Brass (LMS36MSQ7)
- KINGSTON BRASS VPB1368B Imperial Ceramic Console Sink Basin, White (VPB1368B)
- KINGSTON BRASS 37 Console Sink with Brass Legs 8Inch, 3 Hole, WhiteBrushed Nickel (KVBH37227W8BN)
- KINGSTON BRASS 24Inch Console Sink with Brass Legs Single Hole, WhiteBrushed Brass (KVPB24187W1BB)
- KINGSTON BRASS 25 Console Sink with Brass Legs 4Inch, 3 Hole, WhitePolished Nickel (KVBH25227W4B6)
- KINGSTON BRASS VPB1368K Imperial Ceramic Console Sink, Black (VPB1368K)
- KOHLER Iron Plains Wading Pool Oval Bathr (5403-W-0)
- Kingston Brass Bathroom Sinks