Shop All Bar Sink Faucets
Kingston Brass
Two-Handle Wall Mount Bar Faucet, Brushed Nickel
Mfr # KS212SN
Zoro # G3930185
product price: $116.97
/ea
Free Shipping & Returns
$116.97
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Number of Handles 2
- Finish Brushed Nickel
- ADA Compliant false
- Collection Kingston
- Handle Style Cross
Product Information
- Brand Kingston Brass
- MFR # KS212SN
- Zoro # G3930185
- UPC # 663370518355
- Country of Origin Taiwan, Province of China
- Category Bar Sink Faucets
Dimensions
Item Length (Inch) | 6 |
Item Height (Inch) | 6.5 |
Item Width (Inch) | 7.88 |
Description
Add elegant, traditional style to your bar setup with this faucet. Ideal for preparing food and cleanup, the high spout will easily allow for a variety of tasks.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- *** This is a restricted item in CA, LA, MD, VT. It cannot be used for potable water applications.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PROPLUS PVC Waste and Overflow Half Kit 1 Hole Chrome (173334)
- ANVIL 2" FNPT Galvanized 90 Degree Elbow (0311001804)
- ZORO SELECT Flip-It Stopper, Silver (35249)
- MOEN 1.5 gpm Aerated Outlet, 15/16"- 27 UNS -2A Thread Size, Chrome, Plastic (101010)
- KINGSTON BRASS Kaiser One-Handle 1-Hole Deck Mounted Bar Faucet, Chrome (LS8611DKL)
- KINGSTON BRASS LS8615NYL New York One-Handle 1-Hole Deck Mounted Bar Faucet, Bronze (LS8615NYL)
- KINGSTON BRASS LS8611CTL Continental One-Handle 1-Hole Deck Mounted Bar Faucet, Chrome (LS8611CTL)
- KINGSTON BRASS New York One-Handle 1-Hole Deck Mounted Bar Faucet, Chrome (LS8611NYL)
- KINGSTON BRASS LS8611DPL Paris One-Handle 1-Hole Deck Mounted Bar Faucet, Chrm (LS8611DPL)
- KINGSTON BRASS Two Handle, 4" Centerset Bar Faucet, Oil Rubbed Bronze (KB2495YL)
- CHICAGO FAUCET Manual, 4" Mount, 2 Hole Gooseneck Bar Faucet (895-317E35XKABCP)
- Kingston Brass Bar Sink Faucets