Shop All Bar Sink Faucets
Kingston Brass
Two Handle, 4" Centerset Bar Faucet, Oil Rubbed Bronze
Mfr # KB2495YL
Zoro # G3940046
product price: $58.47
/ea
$58.47
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Number of Handles 2
- ADA Compliant true
- Mounting Type Deck Mount
- Max Deck Thickness 1.25
- Pullout Spray false
Product Information
- Brand Kingston Brass
- MFR # KB2495YL
- Zoro # G3940046
- UPC # 663370326271
- Country of Origin Taiwan, Province of China
- Category Bar Sink Faucets
Dimensions
Item Length (Inch) | 6.38 |
Item Height (Inch) | 11 |
Item Width (Inch) | 4.75 |
Description
Add sleek, contemporary style to your bar setup with this faucet. Ideal for preparing food and cleanup, the high spout will easily allow for a variety of tasks.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- *** This is a restricted item in CA, LA, MD, VT. It cannot be used for potable water applications.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Hex Bushing, 2" BSPT Male, 1" BSPT Female (ZUSA-PF-8180)
- WORLDWIDE SOURCING Exclusively Orgill Pipe Nipple Display Rack, 20 in OAW, 27-1/2 in OAH (ST001)
- KOHLER Rite-Temp Deep Rough-In Kit For K-8305 Cartridges (10350-NA)
- A.O. SMITH 9006247005 Kit Powered Anode (9006247005)
- KINGSTON BRASS Legacy, 4" Centerset Bar Faucet, Brushed Nickel/Chrome (KB6497LL)
- KINGSTON BRASS KS212MB Two-Handle Wall Mount Bar Faucet, Matte Black (KS212MB)
- KINGSTON BRASS KB8498DL Concord Bar Faucet, Brushed Nickel (KB8498DL)
- KINGSTON BRASS KS212SB Two-Handle Wall Mount Bar Faucet, Brushed Brass (KS212SB)
- KINGSTON BRASS LS8611DPL Paris One-Handle 1-Hole Deck Mounted Bar Faucet, Chrm (LS8611DPL)
- KINGSTON BRASS KB492ACL American Classic 2-Handle High-Arc Bar Faucet, Polished Brass (KB492ACL)
- CHICAGO FAUCET Manual, 4" Mount, 2 Hole Gooseneck Bar Faucet (895-317E35XKABCP)
- Kingston Brass Kitchen Faucets & Accessories