Shop All Bathtub Faucets
Kingston Brass
Tub Faucet Body, Oil Rubbed Bronze, Wall; Deck
Mfr # ABT500-5
Zoro # G3921654
product price: $409.47
/ea
Free Shipping & Returns
$409.47
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Includes Integral Diverter, Downspout
- Features Designed For Clawfoot Tubs, Equipped With a Ceramic Cartridge
- Mounting Type Wall; Deck
- Number of Holes 2
- ADA Compliant false
Product Information
- Brand Kingston Brass
- MFR # ABT500-5
- Zoro # G3921654
- UPC # 663370130069
- Country of Origin Taiwan, Province of China
- Category Bathtub Faucets
Dimensions
Height | 8-3/16" |
Item Height (Inch) | 4.5 |
Item Length (Inch) | 8.56 |
Item Width (Inch) | 7 |
Details
Includes | Integral Diverter, Downspout |
Item | Tub Faucet Body |
Features | Designed For Clawfoot Tubs, Equipped With a Ceramic Cartridge |
Mounting Type | Wall; Deck |
Number of Holes | 2 |
ADA Compliant | false |
Finish | Oil Rubbed Bronze |
Connection | 3/8" x 16 PT |
Material | Brass |
Collection | Vintage |
Warranty | 1 |
UPC/CUPC Certified | true |
Item Weight (lbs) | 5.9 |
CEC Certified | false |
Low Lead Compliant | false |
Prop 65 Label | true |
Theme | Traditional |
Share H&C Handle Item# | No Handle |
DOE Certified | false |
Description
This faucet body is designed for clawfoot tubs can be used wall mounted or deck mounted with the addition of the appropriate elbows and fittings, includes integral diverter and downspout, manufactured out of solid brass and equipped with a ceramic cartridge this faucet will give you many years of trouble-free performance.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- *** This is a restricted item in CA, LA, MD, VT. It cannot be used for potable water applications.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ELKAY Sink, Undermount Mount, 0 Hole, Polished Satin Finish (EFRU211510T)
- SHARKBITE PUSH COUPLING 1/4""X1/4"" (25421)
- JOMAR VALVE LF Brass Crimp PEX Ball Valve, 1/2" (T-412G)
- AMERICAN FILTER CO AFC Brand AFC-EWH-3000, Compatible to Halsey Taylor 55898C Water Fountain Filters (1PK) Made by AFC (AFC-EWH-3000-1p-11893)
- KINGSTON BRASS Freestanding Tub Faucet, Matte Black, Freestanding (KS4130QLL)
- KINGSTON BRASS Freestanding Tub Faucet, Polished Chrome, Freestanding (KS7031ABL)
- KINGSTON BRASS Freestanding Tub Faucet, Brushed Nickel, Freestanding (KS7038DPL)
- KINGSTON BRASS Freestanding Tub Faucet, Brushed Nickel, Freestanding (KS7138ABL)
- KINGSTON BRASS Freestanding Tub Faucet, Polished Chrome, Freestanding (KS8151DL)
- KOHLER Components Freestanding Bth Fct - Lever (T77984-4-BL)
- CASTELLO USA Neptune Freestanding Chrome Gooseneck Tub Filler Faucet with Standard Handle (CB-F04-CR)
- Kingston Brass Bathtub Faucets