Shop All Bathtub and Shower Faucet Combo
Kingston Brass
Tub and Shower Faucet, Polished Chrome, Wall Mount
Mfr # KF112
Zoro # G0853013
$71.65
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Includes Internal Valve Hardware
- Material Brass
- Width Showerhead: 2", Handle: 2-3/4"
- Features Easy to Turn Canopy Handles
- Flow Rate 7.0 gpm
Product Information
- Brand Kingston Brass
- MFR # KF112
- Zoro # G0853013
- UPC # 663370211201
- Country of Origin Taiwan, Province of China
- Category Bathtub and Shower Faucet Combo
Dimensions
Width | Showerhead: 2", Handle: 2-3/4" |
Height | Showerhead: 2", Handle: 2-3/4" |
Depth | Showerhead: 2-1/4", Handle: 3-1/8" |
Face Dia. | 2" |
Item Length (Inch) | 8 |
Item Height (Inch) | 2.38 |
Item Width (Inch) | 2.38 |
Description
KF112 Twin Handle 8 In. Center TubShower
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LEGEND VALVE 3/4 CPVC X FIP 3 HOLE D.E. NL (302-234NL)
- SMITH-BLAIR Ductile Iron Coupling, 3 In Pipe Size (41100035002003)
- DELTA ADA, Grab Bar, Hand Shower Mount (U6300)
- STREAMLINE Coil Copper Tubing, 3/8 in Outside Dia, 20 ft Length, Type ACR (D 06020P)
- KINGSTON BRASS Tub and Shower Faucet, Polished Brass, Wall Mount (KB662AX)
- KINGSTON BRASS Tub and Shower Faucet, Polished Chrome, Wall Mount (KB241PL)
- KINGSTON BRASS Tub and Shower Faucet, Brushed Nickel, Wall Mount (KBX8138DX)
- KINGSTON BRASS Tub and Shower Faucet, Brushed Brass, Wall Mount (KBX8137DX)
- KINGSTON BRASS Tub and Shower Faucet, Polished Chrome, Tub Wall Mount (CC3121)
- KINGSTON BRASS Tub and Shower Faucet, Oil Rubbed Bronze, Wall Mount (KB655)
- BOSTON HARBOR Faucet Tub/Shower Sgl Hndl Brz (TQ-F1014209RW)
- Kingston Brass Bathtub and Shower Faucet Combo