Shop All Bathtub and Shower Faucet Combo
Kingston Brass
Tub and Shower Faucet, Polished Chrome, Wall Mount
Mfr # KB661PL
Zoro # G0850563
Free Shipping & Returns
$259.97
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Includes Pressure Balanced Valve
- Material Brass
- Features Duraseal Washerless Catridge
- Width Shower Head Width: 2-1/4", Valve Width: 4-3/4"
- Flow Rate 7.0 gpm
Product Information
- Brand Kingston Brass
- MFR # KB661PL
- Zoro # G0850563
- UPC # 663370019609
- Country of Origin Taiwan, Province of China
- Category Bathtub and Shower Faucet Combo
Dimensions
Width | Shower Head Width: 2-1/4", Valve Width: 4-3/4" |
Depth | Shower Head Depth: 7-1/8", Valve Depth: 3-5/16", Spout Depth: 5" |
Face Dia. | 2-1/4" |
Item Height (Inch) | 5 |
Item Width (Inch) | 12.75 |
Item Length (Inch) | 7.13 |
Description
KB661PL TubShower Faucet
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WATTS Water Hammer Arrestor, 1 In MNPT, Copper (1 LF15M2-D)
- ZORO SELECT 3/8" Compression Low Lead Brass Union (700062-06)
- ZORO SELECT PVC Reducing Bushing, MNPT x FNPT, 1 in x 1/2 in Pipe Size (439130)
- VIEGA Viega ProPress tee, 1" x 3/4" x 1" (77427)
- KINGSTON BRASS Tub and Shower Faucet, Brushed Nickel, Wall Mount (KB538LTO)
- KINGSTON BRASS Tub and Shower Faucet, Brushed Nickel, Wall Mount (KB5538YL)
- KINGSTON BRASS KB248PX Tub & Shower Faucet Porcelain Cross Handles (KB248PX)
- KINGSTON BRASS Tub and Shower Faucet, Polished Chrome, Wall Mount (KB241PX)
- KINGSTON BRASS Tub and Shower Faucet, Polished Chrome, Wall Mount (KF112)
- KINGSTON BRASS Tub and Shower Faucet, Polished Chrome, Wall Mount (KB140)
- KINGSTON BRASS Tub and Shower Faucet, Brushed Nickel, Wall Mount (KB638T)
- Kingston Brass Bathtub Faucets & Accessories