Shop All Bathtub and Shower Faucet Combo
Kingston Brass
Tub and Shower Faucet, Polished Chrome, Wall Mount
Mfr # KB241PL
Zoro # G0847036
product price: $94.49
/ea
Free Shipping & Returns
$94.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Includes Internal Valve Hardware
- Material Brass
- Features Duraseal Washerless Cartridge
- Width Shower: 2-1/4"
- Flow Rate 6.75 gpm
Product Information
- Brand Kingston Brass
- MFR # KB241PL
- Zoro # G0847036
- UPC # 663370116704
- Country of Origin Taiwan, Province of China
- Category Bathtub and Shower Faucet Combo
Dimensions
Width | Shower: 2-1/4" |
Depth | Lever: 2-5/8" |
Face Dia. | Shower: 2-3/8", Spout: 1-1/2" |
Item Length (Inch) | 72 |
Item Height (Inch) | 7.38 |
Item Width (Inch) | 8 |
Description
KB241PL TubShower Faucet
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT 3" Welded SS Slip-On Flange (4381000470)
- AIRWAY 1" Flare x O-Ring Boss 316 SS Male Connector (6400-1616SS)
- CAMCO 42 ALU Anode Rod (11572)
- DIXON Male Clamp, Adapter 304SS, 1-OD, 3/4"NPT (21MP-G10075)
- KINGSTON BRASS KB248PX Tub & Shower Faucet Porcelain Cross Handles (KB248PX)
- KINGSTON BRASS Tub and Shower Faucet, Polished Chrome, Wall Mount (KB531L)
- KINGSTON BRASS Tub and Shower Faucet, Brushed Nickel, Wall Mount (KB148)
- KINGSTON BRASS Tub and Shower Faucet, Brushed Nickel, Wall Mount (KBX8138EFL)
- KINGSTON BRASS Tub and Shower Faucet, Brushed Nickel, Wall Mount (KB2238YL)
- KINGSTON BRASS Tub and Shower Faucet, Brushed Nickel, Wall Mount (KB238)
- PFISTER Tub and Shower Trim, Brushed Nickel, Wall (LG89-8NCK)
- Kingston Brass Bathtub and Shower Faucet Combo