Shop All Bathtub and Shower Faucet Combo
Kingston Brass
Tub and Shower Faucet, Polished Chrome, Wall Mount
Mfr # KB140
Zoro # G0846275
$74.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Includes Internal Valve Hardware
- Material Brass
- Width Showerhead: 2-3/8", Spout: 2-9/16"
- Features Easy to Turn Wrist Blade Handles, Duraseal Washerless Cartridge
- Flow Rate 7.0 gpm
Product Information
- Brand Kingston Brass
- MFR # KB140
- Zoro # G0846275
- UPC # 663370029028
- Country of Origin Taiwan, Province of China
- Category Bathtub and Shower Faucet Combo
Dimensions
Width | Showerhead: 2-3/8", Spout: 2-9/16" |
Height | Showerhead: 2-3/8", Handle: 3-1/8" |
Depth | Showerhead: 4", Spout: 5-5/16" |
Face Dia. | 2-3/8" |
Item Length (Inch) | 72 |
Item Height (Inch) | 7.75 |
Item Width (Inch) | 8 |
Description
KB140 TubShower Faucet
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- VIEGA Viega MegaPress coupling With stop, 3/4" x 3/4" (95290)
- PARKER 3/8" A-LOK(R) Stainless Steel Instrumentation Check Valve (6A-C6L-10-SS)
- KOHLER Shower Arm (1191575-BL)
- LEGRIS Metric Push-to-Connect Fitting (3139 06 00)
- KINGSTON BRASS Tub and Shower Faucet, Polished Brass, Wall Mount (KB142)
- KINGSTON BRASS Tub and Shower Faucet, Brushed Nickel, Wall Mount (KB148)
- KINGSTON BRASS Tub and Shower Faucet, Polished Chrome, Wall Mount (KB661PL)
- KINGSTON BRASS Tub and Shower Faucet, Polished Chrome, Wall Mount (KB241PL)
- KINGSTON BRASS Tub and Shower Faucet, Oil Rubbed Bronze, Wall Mount (KB235AX)
- KINGSTON BRASS Tub and Shower Faucet, Brushed Nickel, Wall Mount (KB248)
- CENTRAL BRASS 3-Handle Tub and Shower Set, Polished Chrome, Wall (0968-Z)
- Kingston Brass Bathtub and Shower Faucet Combo