Shop All Showerheads and Tub Faucets
Kingston Brass
Tub and Shower Faucet, Oil Rubbed Bronze, Wall Mount
Mfr # KB8635DFL
Zoro # G3093538
product price: $214.47
/ea
Free Shipping & Returns
$214.47
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Includes Faucet; Mounting Hardware
- Features Solid Brass Construction, Duraseal Washerless Cartridge, Wall Mount Installation, Standard 1/2" IPS Connection, 7.0 GPM/26.5 LPM Spout Flow Rate at 80 PSI, 1.8 GPM/6.8 LPM Showerhead Flow Rate at 80 PSI, Corrosion-Resistant Finish, Pressure Balanced Valve for Safety and Prevention of Spikes in Water Temperature
- Flow Rate Spout: 7.0 gpm, Shower Head: 1.8 gpm
- Mounting Type Wall Mount
- Number of Holes 3
Product Information
- Brand Kingston Brass
- MFR # KB8635DFL
- Zoro # G3093538
- UPC # 663370558283
- Country of Origin Taiwan, Province of China
- Category Showerheads and Tub Faucets
Dimensions
Height | 7.13 |
Width | 7 |
Depth | Shower: 7-1/8", Lever: 3-3/16", Spout: 5-5/16" |
Face Dia. | Shower: 2-3/16", Spout: 1-11/16" |
Length | 72 |
Item Width (Inch) | 7 |
Item Height (Inch) | 7.13 |
Item Length (Inch) | 72 |
Description
Crafted from streamline design and fluidity in detail, this tub and shower faucet allows homeowners to relish in effervescence. Complete with an easy-to-turn lever handle, an optimum bathing experience awaits. Enjoy the sturdy brass construction and premium oil rubbed bronze finish for a fixture that will last for years to come. A pressure balanced valve is included for safety and protection against accidental burns.
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT 1-1/4" MNPT x 4 ft. TBE Black Pipe Sch 40 (586-480)
- ZORO SELECT Fuel Tubing, PVC, 3/8" I.D., 5/8" O.D. (ZUSA-HT-1177)
- STAR ASIA Mini Tubing Cutter, 11490 (11490)
- TOTO Basic Square Push Plate - Whit E (YT920#WH)
- KINGSTON BRASS Wall-Mount Clawfoot Tub Faucet, Polished Chrome, Tub Wall Mount (CC302T1)
- KINGSTON BRASS Shower Combo, Antique Brass, Wall Mount (KAK3523W3)
- KINGSTON BRASS Shower Faucet, Oil Rubbed Bronze, Wall Mount (KB245PLSO)
- KINGSTON BRASS KXH144A1 Vilbosch 5-Function Hand Shower, Polished Chrome (KXH144A1)
- KINGSTON BRASS Shower Faucet, Brushed Nickel, Wall Mount (KB3638PLSO)
- KINGSTON BRASS Clawfoot Tub Faucet Packages, Polished Chrome, Tub Wall Mount (CCK10T1SS-SB)
- ROHL Hand Shower Hose Bar And Outlet Set, Polished Nickel, Wall (1301EPN)
- Kingston Brass Showerheads and Tub Faucets