Shop All Bathtub and Shower Faucet Combo
Kingston Brass
Tub and Shower Faucet, Oil Rubbed Bronze, Wall Mount
Mfr # KB655
Zoro # G0850475
product price: $155.97
/ea
Free Shipping & Returns
$155.97
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Includes Pressure Balanced Valve
- Material Brass
- Width 7"
- Features Duraseal Washerless Cartridge
- Flow Rate 7.0 gpm
Product Information
- Brand Kingston Brass
- MFR # KB655
- Zoro # G0850475
- UPC # 663370099595
- Country of Origin Taiwan, Province of China
- Category Bathtub and Shower Faucet Combo
Dimensions
Width | 7" |
Height | 72" |
Depth | 6.63" |
Face Dia. | Shower: 2-3/8" |
Item Width (Inch) | 7 |
Item Length (Inch) | 72 |
Item Height (Inch) | 6.63 |
Description
KB655 TubShower Faucet
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GENERAL TOOLS Internal Pipe Wrench Set, 3/8" to 1" Cap. (139/4)
- PLUMB PAK Spray Faucet Head Chrm (PP815-2CP)
- LEGEND VALVE 3/4" T-3001 GAS BALL VALVE (102-614)
- DYNAQUIP CONTROLS 3/4" FNPT Brass Electronic Ball Valve 2-Way (EHG24ATE20)
- KINGSTON BRASS Tub and Shower Faucet, Polished Chrome, Wall Mount (KB531TO)
- KINGSTON BRASS Tub and Shower Faucet, Polished Brass, Wall Mount (VB36320AL)
- KINGSTON BRASS Tub and Shower Faucet, Polished Chrome, Wall Mount (KB531L)
- KINGSTON BRASS Tub and Shower Faucet, Brushed Nickel, Wall Mount (KB638T)
- KINGSTON BRASS Tub and Shower Faucet, Brushed Nickel, Wall Mount (KB638)
- KINGSTON BRASS Tub and Shower Faucet, Polished Chrome, Wall Mount (KB241PX)
- KIBI Circular Floor Mount Tub Filler With Hand Shower - Brush Nickel (KTF301BN)
- Kingston Brass Bathtub and Shower Faucet Combo