Shop All Bathtub and Shower Faucet Combo
Kingston Brass
Tub and Shower Faucet, Brushed Nickel, Wall Mount
Mfr # KB5538YL
Zoro # G0850098
$69.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Includes Shower head, arm, flange, valve and tub spout
- Material Brass;Zinc Alloy
- Features Durable Washerless Catridge
- Width Shower Head Width: 2-3/8", Valve Width: 6-3/4"
- Flow Rate 1.8 gpm
Product Information
- Brand Kingston Brass
- MFR # KB5538YL
- Zoro # G0850098
- UPC # 663370325540
- Country of Origin Taiwan, Province of China
- Category Bathtub and Shower Faucet Combo
Dimensions
Width | Shower Head Width: 2-3/8", Valve Width: 6-3/4" |
Depth | Shower Head Depth: 7-3/8", Spout Depth: 5" |
Face Dia. | 2-3/8" |
Item Height (Inch) | 7.38 |
Item Length (Inch) | 72 |
Item Width (Inch) | 6.75 |
Description
KB5538YL Single Handle Tub Shower Faucet
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DANCO Washer Rubber 1-1/4 X 3/16 (61804B)
- PERFORMANCE TOOL Tubing Cutter (W702C)
- KISSLER Hndle Operating Stem, Brass, Coyne/Delaney (F-223-2)
- T&S BRASS Adaptor (3/8"Npt, Swivel/Rigid) (B-0413-M)
- KINGSTON BRASS Tub and Shower Faucet, Polished Brass, Wall Mount (KB662AX)
- KINGSTON BRASS Tub and Shower Faucet, Antique Brass, Wall Mount (KBX8133DX)
- KINGSTON BRASS Tub and Shower Faucet, Brushed Nickel, Wall Mount (KBX8138DPL)
- KINGSTON BRASS Tub and Shower Faucet, Brushed Brass, Wall Mount (KBX8137DX)
- KINGSTON BRASS Tub and Shower Faucet, Brushed Nickel, Wall Mount (KB538LTO)
- KINGSTON BRASS Tub and Shower Faucet, Polished Chrome, Wall Mount (KB531)
- KINGSTON BRASS Tub and Shower Faucet, Polished Chrome, Wall Mount (KB661PL)
- Kingston Brass Bathtub Faucets & Accessories