Shop All Bathtub and Shower Faucet Combo
Kingston Brass
Tub and Shower Faucet, Brushed Nickel, Wall Mount
Mfr # KB248
Zoro # G0847368
Free Shipping & Returns
$123.47
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Includes Internal Valve Hardware
- Material Brass
- Width Shower: 2-3/8"
- Features 1/4 Turn Washerless Cartridge
- Flow Rate 7.0 gpm
Product Information
- Brand Kingston Brass
- MFR # KB248
- Zoro # G0847368
- UPC # 663370004551
- Country of Origin Taiwan, Province of China
- Category Bathtub and Shower Faucet Combo
Dimensions
Width | Shower: 2-3/8" |
Height | Lever: 3-1/8" |
Face Dia. | Shower: 2-3/8", Spout: 1-1/2" |
Item Height (Inch) | 7.38 |
Item Width (Inch) | 8 |
Item Length (Inch) | 72 |
Description
KB248 TubShower Faucet Two Handles
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ORION Polypropylene, Blue Finish, P-Trap (2 RBP)
- ZSI Beta Clamps, Heavy Series, 1-1/2 In Pipe (H6030S)
- KOHLER 1121-0, 60" L, 30" W (1121-0)
- AMERICAN STANDARD Gasket, American Standard (034638-0070A)
- KINGSTON BRASS Tub and Shower Faucet, Brushed Nickel, Wall Mount (KB638)
- KINGSTON BRASS Tub and Shower Faucet, Brushed Nickel, Wall Mount (KB638T)
- KINGSTON BRASS Tub and Shower Faucet, Brushed Nickel, Wall Mount (KBX8138DPL)
- KINGSTON BRASS Tub and Shower Faucet, Brushed Nickel, Wall Mount (KB148)
- KINGSTON BRASS Tub and Shower Faucet, Brushed Nickel, Wall Mount (KB86580CML)
- KINGSTON BRASS Tub and Shower Faucet, Antique Brass, Wall Mount (KBX8133ZX)
- KIBI Cube Floor Mount Tub Filler With Hand Shower - Brushed Nickel (KTF302BN)
- Kingston Brass Bathtub Faucets & Accessories