Shop All Showerheads and Tub Faucets
Kingston Brass
Tub and Shower Faucet, Brushed Brass, Wall Mount
Mfr # KB3637PX
Zoro # G3096767
Free Shipping & Returns
$266.47
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Includes Faucet; Mounting Hardware
- Features High Quality Brass Construction, Pressure Balanced Valve for Maintaining Water Temperature, Adjustable 2-1/4" Showerhead, 4-13/16" Tub Spout, Single Handle Operation
- Mounting Type Wall Mount
- Number of Holes 3
- ADA Compliant false
Product Information
- Brand Kingston Brass
- MFR # KB3637PX
- Zoro # G3096767
- UPC # 663370596933
- Country of Origin Taiwan, Province of China
- Category Showerheads and Tub Faucets
Dimensions
Height | 5.31 |
Width | 7.5 |
Depth | Spout: 5-5/16" |
Face Dia. | 2-1/4" |
Length | 7.13 |
Item Width (Inch) | 7.5 |
Item Height (Inch) | 5.31 |
Item Length (Inch) | 7.13 |
Description
The traditional charm of this tub and shower faucet brings classical artistry to your home. Complete with an easy-to-turn cross handle, an optimum bathing experience awaits. Enjoy the sturdy brass construction and premium brushed nickel finish for a fixture that will last for years to come. A pressure balanced valve is included for safety and protection against accidental burns.
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HOMEWERKS Hp Wht Fix Shwr Head (228619)
- KISSLER Lavatory Pop Up Assembly, Plastic Body (08-1003)
- ZSI CushionedClampStrut Mounted, TubeSz 5/8In (010NS014)
- STEEL & OBRIEN 2" Female I-Line End x Short Butt Weld - 1.036" Long 304SS (15WI-2-304)
- KINGSTON BRASS Tub and Shower Faucet, Brushed Nickel, Wall Mount (KB1638FL)
- KINGSTON BRASS Shower Combo, Oil Rubbed Bronze, Wall Mount (CCK2135)
- KINGSTON BRASS Shower Slide Bar, Polished Chrome, Wall Mount (KSX2521SG)
- KINGSTON BRASS Shower Combo, Polished Chrome, Wall Mount (KAK3321W1)
- KINGSTON BRASS Tub and Shower Faucet, Brushed Nickel, Wall Mount (KB6658LL)
- KINGSTON BRASS Shower Head, Polished Brass, Wall Mount (K133A2)
- MOEN Eco-Performance Handshower (198021)
- Kingston Brass Showerheads and Tub Faucets