Shop All Bathtub and Shower Faucet Combo
Kingston Brass
Tub and Shower Faucet, Antique Brass, Wall Mount
Mfr # KBX8133DX
Zoro # G3097220
Free Shipping & Returns
$240.47
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Brass;Zinc Alloy;ABS
- Includes Faucet; Mounting Hardware
- Color Antique Brass
- Features High quality brass and zinc alloy construction, Durable washerless cartridge, ABS construction showerhead, 1/2-14 NPT connection, 7.0 GPM/26.5 LPM tub spout water flow rate at 80 PSI, 1.8 GPM/6.8 LPM showerhead flow rate at 80 PSI, Cross handles for easy rotation, 4-13/16" tub spout, Corrosion-resistant finish, Designed for long-lasting durability, Non-metallic adjustable showerhead
- Flow Rate Spout: 7.0 gpm, Shower Head: 1.8 gpm
Product Information
- Brand Kingston Brass
- MFR # KBX8133DX
- Zoro # G3097220
- UPC # 663370817083
- Country of Origin Taiwan, Province of China
- Category Bathtub and Shower Faucet Combo
Dimensions
Length | 7.13 |
Height | 5.13 |
Width | 10.56 |
Depth | Lever: 2-7/8", Spout: 5-5/16" |
Face Dia. | Shower: 3-3/16", Spout: 1-9/16" |
Item Width (Inch) | 10.56 |
Item Length (Inch) | 7.13 |
Item Height (Inch) | 5.13 |
Description
Dive into modern design with the sleek and cylindrical styling of this tub and shower faucet. Complete with easy-to-turn cross handles, an optimum bathing experience awaits. Enjoy the sturdy brass construction and premium antique brass finish for a fixture that will last for years to come. Internal valve hardware is included for your use.
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MOEN Swing Arm (181929)
- MEM-CO Mini Barb Fitting, 1-17/32", Brass (T8)
- NIBCO 5/16" NOM C Copper Tee (611 5/16)
- DRAMM 300 Shut Off Full Repair Kit (RK-BB)
- KINGSTON BRASS Tub and Shower Faucet, Polished Chrome, Wall Mount (KB531L)
- KINGSTON BRASS Tub and Shower Faucet, Polished Chrome, Wall Mount (KB241ACL)
- KINGSTON BRASS Tub and Shower Faucet, Polished Chrome, Wall Mount (KB661PL)
- KINGSTON BRASS Tub and Shower Faucet, Polished Chrome, Wall Mount (KF112)
- KINGSTON BRASS Tub and Shower Faucet, Brushed Nickel, Wall Mount (KBX8138EFL)
- KINGSTON BRASS Tub and Shower Faucet, Oil Rubbed Bronze, Wall Mount (KB235)
- KIBI Circular Floor Mount Tub Filler With Hand Shower - Chrome (KTF301CH)
- Kingston Brass Bathtub Faucets & Accessories