Shop All Toilet Repair Parts
Kingston Brass
Toilet Supply Kit, 58 OD x 38 OD Comp Straight Valve, Polished Chrome
Mfr # KF53351TKF20
Zoro # G307966143
product price: $42.45
/ea
$42.45
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Brass
- Type Toilet Trim Kits
- Finish Polished Chrome
- Includes Toilet Water Supply Kit
- Length 2.25
Product Information
- Brand Kingston Brass
- MFR # KF53351TKF20
- Zoro # G307966143
- UPC # 196507294476
- Country of Origin Taiwan, Province of China
- Category Toilet Repair Parts
Dimensions
Length | 2.25 |
Height | 20.0 |
Inlet Size | 5/8 |
Width | 2.5 |
Details
Material | Brass |
Type | Toilet Trim Kits |
Finish | Polished Chrome |
Includes | Toilet Water Supply Kit |
Features | Solid brass construction for added durability, One piece 5/8" O.D. comp x 3/8" O.D. comp quarter turn straight stop valve, 2-1/2" outside diameter low profile flange, One piece 3/8" x 20" flat top rigid supply lines, Straight stop valve includes modern lever handle, Designed exclusively to be used on toilet installation, Premium color finish resist tarnishing and corrosion, Easy installation |
Description
This 3piece toilet supply kit from Kingston Brass provides all the necessary parts in the water flow process of your bathroom toilet The set includes a single lever handle 58 OD compression x 38 OD compression straight stop valve, a 20 flat head supply line, and a 212 OD low profile flange, which fits a 12 pipe 58 ID Constructed of high quality brass and a tarnishresistant finish, designed for longlasting performance Available in a variety of stunning finishes ready to match any home decor
Documents & Resources
Restrictions
- WARNING: This product can expose you to chemicals including Lead and lead compounds, which is known to the State of California to cause cancer, and Lead, which is known to the State of California to cause birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DIXON Cam and Groove Paddle Handle, Brass, Domestic (300H-PADBR)
- PARKER Tube Support, Nylon, Comp, 3/8In (N6TS4)
- ZORO SELECT 1-1/4" x 2-1/2" Black Pipe Nipple Sch 80 (1LML8)
- HARVEY Bolt Set, Toilet, 1/4" (051101)
- KINGSTON BRASS KTPL5 Toilet Tank Lever, Oil Rubbed Bronze (KTPL5)
- KINGSTON BRASS Victorian Toilet Tank Lever, Polished Brass (KTAL2)
- KINGSTON BRASS KTQLL2 Executive Toilet Tank Lever, Polished Brass (KTQLL2)
- KINGSTON BRASS Trimscape Toilet Supply Kit Combo 1/2" IPS X 3/8" Comp Outlet, Brass (KTK107P)
- KINGSTON BRASS KTAL3 Victorian Toilet Tank Lever, Antique Brass (KTAL3)
- KINGSTON BRASS Toilet Supply Kit, 12 FIP x 38 OD Comp Straight Valve, Polished Brass (KF43152TKF20)
- SLOAN Flushometer Control Stop Repair Kit, H-541-ASD (3308853)
- Kingston Brass Toilet Repair Parts