Shop All Bathtub Drains
Kingston Brass
TipToe Tub Drain Conversion Kit, Polished Nickel
Mfr # KBU2006
Zoro # G207965451
product price: $44.15
/ea
$44.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Length - Drains 2.75
- Drain Material Brass
- Color/Finish Polished Nickel
Product Information
- Brand Kingston Brass
- MFR # KBU2006
- Zoro # G207965451
- UPC # 196507010571
- Country of Origin China
- Category Bathtub Drains
Dimensions
Length - Drains | 2.75 |
Details
Drain Material | Brass |
Color/Finish | Polished Nickel |
Description
Easily replace your worn or unsightly bathtub drain with this easy to install toe tap drain kit With all the necessary parts included and easy to follow instructions, making your bathtub look like new has never been easier This drain is effortlessly operated with just a push of the toe to open and close as desired Finished in antique brass, this high quality tub drain kit is built for durable and reliable longterm use This tub drain kit fits 112 1112 NPSM 178 in OD coarse thread The overflow faceplate requires 2hole installation
Documents & Resources
Restrictions
- WARNING: This product can expose you to chemicals including Lead and lead compounds, which is known to the State of California to cause cancer, and Lead, which is known to the State of California to cause birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- USA INDUSTRIALS Silicone Foam Tube - 1" ID x 1-1/2" OD x 2 ft. Long (ZUSASSR-T-21)
- AMERICAN STANDARD Aerator Chr (M922993-0070A)
- ZORO SELECT Wye, Cast Iron, 5 x 5 x 4 in, Socket (221330)
- SMITH-COOPER FIP Prem NK Hose Bibb, NL 3/4" (4347003580)
- KINGSTON BRASS 112 Lift and Turn Tub Drain with 2 Body Thread, Polished Nickel (DLT20PN)
- KINGSTON BRASS DTT2167 16" Bathtub Waste & Overflow Drain (DTT2167)
- KINGSTON BRASS 112 Lift and Turn Tub Drain with 2 Body Thread, Polished Brass (DLT20PB)
- KINGSTON BRASS DTT2185 18" Tub Waste & Overflow with Tip Toe Drain (DTT2185)
- KINGSTON BRASS DLL3182 Bath Tub Drain with Overflow (DLL3182)
- KINGSTON BRASS DTL5305A7 Trip Lever with Grid Conversion Kit (DTL5305A7)
- WATCO 601 Series Sch. 40 PVC Half Kit - Lift-Turn (601-LT-PVC-PB)
- Kingston Brass Bathtub Drains