Shop All Bathtub Drains
Kingston Brass
TipToe Tub Drain Conversion Kit, Brushed Brass
Mfr # KBU2007
Zoro # G307965450
product price: $41.99
/ea
$41.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Drain Material Brass
- Color/Finish Brushed Brass
- Length - Drains 2.75
Product Information
- Brand Kingston Brass
- MFR # KBU2007
- Zoro # G307965450
- UPC # 196507010557
- Country of Origin China
- Category Bathtub Drains
Dimensions
Length - Drains | 2.75 |
Details
Drain Material | Brass |
Color/Finish | Brushed Brass |
Description
Easily replace your worn or unsightly bathtub drain with this easy to install toe tap drain kit With all the necessary parts included and easy to follow instructions, making your bathtub look like new has never been easier This drain is effortlessly operated with just a push of the toe to open and close as desired Finished in antique brass, this high quality tub drain kit is built for durable and reliable longterm use This tub drain kit fits 112 1112 NPSM 178 in OD coarse thread The overflow faceplate requires 2hole installation
Documents & Resources
Restrictions
- WARNING: This product can expose you to chemicals including Lead and lead compounds, which is known to the State of California to cause cancer, and Lead, which is known to the State of California to cause birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- OLYMPIA FAUCETS Two Handle Widespread Bathroom Faucet, Compression Hose, Chrome, Weight: 6.6 (L-7332)
- ZORO SELECT 1" x 2" TOE Black Pipe Nipple Sch 80 (40602TS)
- AMERICAN FILTER CO AFC Brand AFC-APH-300-12000SKH, Compatible to HF45-S Water Filters (1PK) Made by AFC (AFC-APH-300-12000SKH-1p-3305)
- KOHLER 1956-LA-0, 60" L, 30" W (1956-LA-0)
- KINGSTON BRASS DLL3182 Bath Tub Drain with Overflow (DLL3182)
- KINGSTON BRASS CC2088 Brass Claw Foot Tub Drain (CC2088)
- KINGSTON BRASS DTL5305A2 Trip Lever with Grid Conversion Kit (DTL5305A2)
- KINGSTON BRASS CC2090 Clawfoot Tub Drain (CC2090)
- KINGSTON BRASS DLT5301A2 Twist & Close Tub Drain Conversion Kit (DLT5301A2)
- KINGSTON BRASS TipToe Tub Drain Conversion Kit, Matte Black (KBU2000)
- THRIFCO PLUMBING Single Tub Drain Overflow Plate, One hole, Screws Included, Chr (4401689)
- Kingston Brass Bathtub Drains