Shop All Plumbing Parts
Kingston Brass
Thermostatic Valve with Volume Control, Oil Rubbed Bronze
Mfr # KS36350V
Zoro # G807990846
Free Shipping & Returns
$281.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Rough-In Shower Valves
- Material Brass
- Finish Oil Rubbed Bronze
- ADA Compliant Yes
- Width (In.) 5.5
Product Information
- Brand Kingston Brass
- MFR # KS36350V
- Zoro # G807990846
- UPC # 663370237461
- Country of Origin Taiwan, Province of China
- Category Plumbing Parts
Dimensions
Width (In.) | 5.5 |
Length | 5.5 |
Height (In.) | 3.63 |
Details
Type | Rough-In Shower Valves |
Material | Brass |
Finish | Oil Rubbed Bronze |
ADA Compliant | Yes |
Features | Solid Brass Construction, Drip-Free Ceramic Disc Cartridge, Pressure Balanced Valve for Safety and Prevention of Spikes in Water Temperature, Standard 1/2" IPS Connection, 5-1/2" Length, 3-5/80" Width, 5-1/2" Height |
Includes | Shower Valves |
Description
With a Kingston Brass roughin valve, your tub spout and showerhead can operate to their full potential, providing you with a comfortable shower experience In the case of leaks or maintenance, this valve features shutoff stops, which will allow you to stop the flow of water to the connecting shower with the turn of a screwdriver As an added benefit, this valve is pressure balanced to prevent spikes in water temperature
Documents & Resources
Restrictions
- WARNING: This product can expose you to chemicals including Lead and lead compounds, which is known to the State of California to cause cancer, and Lead, which is known to the State of California to cause birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WINGITS CRESCENT Pivot Bracket, PK2 (CRMB-CHM)
- BECK 4" x 6" Black Pipe Nipple Sch 40 (0330054404)
- CENTRAL BRASS Two Handle Wallmount Kitchen Faucet, NPT, Wallmount, Polished Chrome, Number of Holes: 2 Hole (0048-TA3)
- ZORO SELECT 2-1/2" Fiberglass Elbow Pipe Fitting Insulation, 1" Wall (ELL307)
- KINGSTON BRASS Pressure Balanced Tub and Shower Valve, Brushed Brass (KB3637V)
- KINGSTON BRASS 114inch Brass PTrap, 18 Gauge, Brushed Nickel (CC8148)
- KINGSTON BRASS 38Inch F X 38Inch Anti Flood Brass Adapter for Supply Line, Polished Chrome (SVAF38FM)
- KINGSTON BRASS 112 to 114 StepDown Tailpiece, 8 Length, Matte Black (EVT8120)
- KINGSTON BRASS 114inch Brass PTrap, 18 Gauge, Polished Nickel (CC8146)
- KINGSTON BRASS Kitchen Side Sprayer, Polished Brass (KBSPR12)
- SLOAN Spud Coupling Assembly, 1-1/4" (F5AU)
- Kingston Brass Plumbing Parts