Shop All Bathroom Sink Faucets
Kingston Brass
Templeton, 4" Single, Handle Bathroom Faucet, Polished Brass
Mfr # KS3402TL
Zoro # G3912633
product price: $233.97
/ea
Free Shipping & Returns
$233.97
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Mounting Type Deck Mount
- ADA Compliant true
- Finish Polished Brass
- Number of Handles 1
- Valve Type Ceramic Disc Cartridge
Product Information
- Brand Kingston Brass
- MFR # KS3402TL
- Zoro # G3912633
- UPC # 663370043949
- Country of Origin Taiwan, Province of China
- Category Bathroom Sink Faucets
Dimensions
Item Height (Inch) | 5.94 |
Item Length (Inch) | 6.69 |
Item Width (Inch) | 6.25 |
Description
This faucet is the perfect embodiment of the traditional portrait of early American stylings. Also, they will allow your bathroom to appear more spacious with the limited counter space they require. The Templeton single-handle bathroom faucet with push pop-up and its sturdy brass construction and premium polished brass finish are guaranteed to glamorize your home. A matching finish drain is also included.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- *** This is a restricted item in CA, LA, MD, VT. It cannot be used for potable water applications.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DELTA Trinsic Monitor® 14 Series Tub & Shower Trim - Less Head Chrome (T14459-LHD)
- DELTA 8" Mount, Commercial 3 Hole Single Handle Kitchen Faucet (100LF-WF)
- SWAGELOK Tube Fitting, Nut & Feffule Set, SS, 1/4 (SS-400-NFSET)
- APOLLO VALVES 3/8" FNPT Stainless Steel Ball Cone Spring Check Valve (6210201)
- KINGSTON BRASS Basin Faucet, Polished Chrome (CC10L1)
- KINGSTON BRASS KB308 Victorian Bidet Faucet W/ Brass Pop-Up, Brushed Nickel (KB308)
- KINGSTON BRASS KS8125DFL NuWave 2-Handle Wall Mount Bathroom Faucet, Oil Rubbed Bronze (KS8125DFL)
- KINGSTON BRASS KS7418BL Paris Single Lever Handle Bathroom Faucet, Brushed Nickel (KS7418BL)
- KINGSTON BRASS 4" Single, Handle Bathroom Faucet, Chrome (KB6401YL)
- KINGSTON BRASS Basin Faucet, Polished Chrome (CC4L1)
- CUBICULUM USA 20.600 Deluxe Molded Faucet Block (CU563754)
- Kingston Brass Bathroom Sink Faucets & Accessories