Shop All Faucet Accessories
Kingston Brass
SVAF12FM Anti Flood Brass Apadter for Widespread Bathroom Faucet, Polished Chrome
Mfr # SVAF12FM
Zoro # G203055538
product price: $12.97
/ea
$12.97
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Brass
- Finish Polished Chrome
- Features Made from solid brass for durability and reliability, Valve includes 1/2" Female x 1/2" Male IPS Connection, Overall Size: (L)7/8"x (W)7/8" x (H)15/16", Automatically stops water supply to the faucet if flow rate suddenly increases to 3.0 GPM/11.3 LPM.
- Width 0.88
- Height 0.88
Product Information
- Brand Kingston Brass
- MFR # SVAF12FM
- Zoro # G203055538
- UPC # 663370474637
- Country of Origin Taiwan, Province of China
- Category Faucet Accessories
Dimensions
Width | 0.88 |
Height | 0.88 |
Length | 0.94 |
Details
Material | Brass |
Finish | Polished Chrome |
Features | Made from solid brass for durability and reliability, Valve includes 1/2" Female x 1/2" Male IPS Connection, Overall Size: (L)7/8"x (W)7/8" x (H)15/16", Automatically stops water supply to the faucet if flow rate suddenly increases to 3.0 GPM/11.3 LPM. |
Includes | Anti Flood Adaper |
Weight | 0.06 |
Color | Polished Chrome |
Description
An ounce of prevention is worth a pound of cure. With this adapter, the risks of possible flooding and water damage are diminished, giving you peace of mind. It is designed to be installed on the water supply lines going to your faucet and will shut off the flow of water at the source if it senses an excessive increase in waterflow.
Documents & Resources
Restrictions
- WARNING: This product can expose you to chemicals including Lead and lead compounds, which is known to the State of California to cause cancer, and Lead, which is known to the State of California to cause birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SEALFLEX Coolant Hose, 1/4 in.Pipe, 18 in.L, Gray (04-18-M-N)
- PENTAIR/PENTEK Water Filter System, 1 gpm, 5 Micron, 12 1/4 in H (150522-75)
- ANVIL Split-Ring Hanger, 2"H, Malleable Iron (560500209)
- USA INDUSTRIALS Pipe Fitting - 316SS - Schedule 40 - Close Nipple - 1/4" MNPT (ZUSA-PF-2230)
- KINGSTON BRASS 1/2" IPS Brass Adapter, Rough (ABT130-4)
- KINGSTON BRASS Rigid 30" Freestanding Supply, Brushed Nickel (CC458*30)
- KINGSTON BRASS Freestanding Supply Line Package, Polished Brass (CC266S2AX)
- MOEN Large Handle Inserts, Lavatory, PK2 (97372)
- TOTO Brasspp 0.5Gpm Nozzle Set Aerator Flow N (TH559EDV568)
- MOEN N/a or unfinished bracket (22650)
- KOHLER Air Gap Body With Cover (9110-CP)
- Kingston Brass Faucet Accessories