Shop All Single Handle Bathroom Faucets
Kingston Brass
SingleHandle Bathroom Faucet with Push PopUp, Polished Brass
Mfr # LS8222DL
Zoro # G007965262
Free Shipping & Returns
$146.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Brass
- Width 4.88
- Length 2.13
- Height 6.13
- Weight 2.79
Product Information
- Brand Kingston Brass
- MFR # LS8222DL
- Zoro # G007965262
- UPC # 196507010342
- Country of Origin China
- Category Single Handle Bathroom Faucets
Dimensions
Width | 4.88 |
Length | 2.13 |
Height | 6.13 |
Details
Material | Brass |
Weight | 2.79 |
Finish | Polished Brass |
Description
This faucet boasts bold, sleek design with its cylindrical styling Singlehole bathroom faucets provide a more streamlined look Also, they will allow your bathroom to appear more spacious with the limited counter space they require The Concord singlehandle bathroom faucet and its featured sturdy brass construction and premium finish will glamorize your home's modern ensemble for years to come Flash the radical brilliance of contemporary trends with this statement piece A matching finish drain is also included
Documents & Resources
Restrictions
- WARNING: This product can expose you to chemicals including Lead and lead compounds, which is known to the State of California to cause cancer, and Lead, which is known to the State of California to cause birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SPEAKMAN Kitchen Deck Plate (SB-DECK-SS)
- AQUATROL Safety Relief Valve, 1 x 1-1/4 In, 150 psi (89C2A1M2K1-150)
- VERSILON PEX Tubing, Clear, 1 in, 50 ft, 165F (ABH00062)
- PARKER Reducer, 3/8 x 1/4 In, BSPP (RI3/8EDX1/4CF)
- KINGSTON BRASS SingleHandle Bathroom Faucet with Push PopUp, Polished Brass (LS8222CTL)
- KINGSTON BRASS SingleHandle Bathroom Faucet with Push PopUp, Brushed Brass (LSF8223DL)
- DELTA Cassidy Single Handle Channel Bathroom Faucet (598LF-CZMPU)
- DELTA Victorian Single Handle Channel Vessel Bathroom Faucet (754LF-RB)
- DELTA Single Handle High-Arc Bathroom Faucet (559HA-SS-DST)
- DELTA Stryke Single Handle Vessel Bathroom Faucet - Less Handle (777-RBLHP-DST)
- PEERLESS Apex Single Handle Bathroom Faucet with Traditional Lever (P188627LF-BN)
- Kingston Brass Single Handle Bathroom Faucets