Shop All Garbage Disposal Accessories
Kingston Brass
Single Outlet Garbage Disposal Air Switch Kit, Oil Rubbed Bronze
Mfr # KASK315
Zoro # G307964873
product price: $87.19
/ea
Free Shipping & Returns
$87.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Includes Air Switch Button;Power Module
- Material of Construction Stainless Steel;ABS
- Color/Finish Oil Rubbed Bronze
- Type Disposal Air Switch Combo
- Overall Height (In.) 2.75
Product Information
- Brand Kingston Brass
- MFR # KASK315
- Zoro # G307964873
- UPC # 196507004082
- Country of Origin Taiwan, Province of China
- Category Garbage Disposal Accessories
Dimensions
Overall Height (In.) | 2.75 |
Overall Length (In.) | 5.44 |
Overall Width (In.) | 2.81 |
Details
Includes | Air Switch Button;Power Module |
Material of Construction | Stainless Steel;ABS |
Color/Finish | Oil Rubbed Bronze |
Type | Disposal Air Switch Combo |
Description
The disposal air switch button from Gourmetier is a convenient way in finishing work around the kitchen sink The button, which can be mounted to the sink or the countertop, connects to a hose which plunges air activating the disposal The stainless steel button cover is available in a multitude of finishes Chrome, brass, bronze, nickel to complement the finish of your faucet andor surrounding decor This air switch kit includes air switch button, air tube, and single outlet power module
Documents & Resources
Restrictions
- WARNING: This product can expose you to chemicals including Lead and lead compounds, which is known to the State of California to cause cancer, and Lead, which is known to the State of California to cause birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Brass Elbow, 90 Degrees, FNPT, 1/4" Pipe Size (706100-04)
- KOHLER Steward Hybrid High-Efficiency Urinal (5244-ET-0)
- ZORO SELECT 1/8" MNPT Brass Piston Spring Check Valve (CHK BRS 210-2M2M-B)
- DIXON Cam and Groove Coupler x MNPT 2", AL (G200-B-AL)
- KINGSTON BRASS Dual Outlet Garbage Disposal Air Switch Kit, Polished Chrome (KADK311)
- KINGSTON BRASS Dual Outlet Garbage Disposal Air Switch Kit, Polished Brass (KADK312)
- KINGSTON BRASS Dual Outlet Garbage Disposal Air Switch Kit, Polished Nickel (KADK216)
- KINGSTON BRASS Garbage Disposal Air Switch Button, Brushed Nickel (KA218)
- KINGSTON BRASS Single Outlet Garbage Disposal Air Switch Kit, Matte Black (KASK310)
- KINGSTON BRASS Dual Outlet Garbage Disposal Air Switch Kit, Oil Rubbed Bronze (KADK315)
- DELTA No Brand Air Switch With Dual Outlet (72050-AR)
- Kingston Brass Garbage Disposal Accessories