Shop All Garbage Disposal Accessories
Kingston Brass
Single Outlet Garbage Disposal Air Switch Kit, Matte Black
Mfr # KASK310
Zoro # G107964950
product price: $91.79
/ea
Free Shipping & Returns
$91.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Overall Length (In.) 5.44
- Color/Finish Matte Black
- Overall Height (In.) 2.75
- Includes Air Switch Button;Power Module
- Material of Construction Stainless Steel;ABS
Product Information
- Brand Kingston Brass
- MFR # KASK310
- Zoro # G107964950
- UPC # 196507004129
- Country of Origin Taiwan, Province of China
- Category Garbage Disposal Accessories
Dimensions
Overall Length (In.) | 5.44 |
Overall Height (In.) | 2.75 |
Overall Width (In.) | 2.81 |
Details
Color/Finish | Matte Black |
Includes | Air Switch Button;Power Module |
Material of Construction | Stainless Steel;ABS |
Type | Disposal Air Switch Combo |
Description
The disposal air switch button from Gourmetier is a convenient way in finishing work around the kitchen sink The button, which can be mounted to the sink or the countertop, connects to a hose which plunges air activating the disposal The stainless steel button cover is available in a multitude of finishes Chrome, brass, bronze, nickel to complement the finish of your faucet andor surrounding decor This air switch kit includes air switch button, air tube, and single outlet power module
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT PVC, Stainless Steel Union, Socket x FNPT, 1-1/4 in Pipe Size (8059-012SR)
- APOLLO VALVES Double Check Valve Assembly, Size 1/2 In. (4ALF103A2F)
- ZORO SELECT 1/2" Black Forged Steel 90 Degree Elbow (1MMU4)
- ZORO SELECT 316 Stainless Steel Coupling, 3/4 in x 3/4 in Fitting Pipe Size, Female NPT x Female NPT, Class 150 (60FC111N034)
- KINGSTON BRASS Dual Outlet Garbage Disposal Air Switch Kit, Polished Brass (KADK312)
- KINGSTON BRASS Garbage Disposal Air Switch Button, Black Stainless (KA21VN)
- KINGSTON BRASS Dual Outlet Garbage Disposal Air Switch Kit, Oil Rubbed Bronze (KADK315)
- KINGSTON BRASS Single Outlet Garbage Disposal Air Switch Kit, Brushed Brass (KASK217)
- KINGSTON BRASS BS3003 Garbage Disposal Flange, Antique Brass (BS3003)
- KINGSTON BRASS Single Outlet Garbage Disposal Air Switch Kit, Polished Chrome (KASK311)
- KOHLER Reckon 3/4Hp Garbage Disposer (29361-CHR)
- Kingston Brass Garbage Disposal Accessories