Shop All Garbage Disposal Accessories
Kingston Brass
Single Outlet Garbage Disposal Air Switch Kit, Brushed Nickel
Mfr # KASK318
Zoro # G207964850
Free Shipping & Returns
$93.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Includes Air Switch Button;Power Module
- Color/Finish Brushed Nickel
- Type Disposal Air Switch Combo
- Overall Width (In.) 2.81
- Material of Construction Stainless Steel;ABS
Product Information
- Brand Kingston Brass
- MFR # KASK318
- Zoro # G207964850
- UPC # 196507004150
- Country of Origin Taiwan, Province of China
- Category Garbage Disposal Accessories
Dimensions
Overall Width (In.) | 2.81 |
Overall Length (In.) | 5.44 |
Overall Height (In.) | 2.75 |
Details
Includes | Air Switch Button;Power Module |
Color/Finish | Brushed Nickel |
Type | Disposal Air Switch Combo |
Material of Construction | Stainless Steel;ABS |
Description
The disposal air switch button from Gourmetier is a convenient way in finishing work around the kitchen sink The button, which can be mounted to the sink or the countertop, connects to a hose which plunges air activating the disposal The stainless steel button cover is available in a multitude of finishes Chrome, brass, bronze, nickel to complement the finish of your faucet andor surrounding decor This air switch kit includes air switch button, air tube, and single outlet power module
Documents & Resources
Restrictions
- WARNING: This product can expose you to chemicals including Lead and lead compounds, which is known to the State of California to cause cancer, and Lead, which is known to the State of California to cause birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PLUMBING TECHNOLOGIES Designer Solid Elongated Oak Wood Toilet Seat With Polished Brass Hinges, Natural Red Oak (5F1E2-17BR)
- KOHLER Hing Pack, Toile Seat, Check (1035010-96)
- ZORO SELECT Pipe Clamp, Pipe Sz 1/2 In, 3 1/4 In L (0500093513)
- ZORO SELECT 3" Fiberglass Elbow Pipe Fitting Insulation, 1" Wall (ELL308)
- KINGSTON BRASS Extended Disposal Flange, Matte Black (BS2000MB)
- KINGSTON BRASS Dual Outlet Garbage Disposal Air Switch Kit, Black Stainless (KADK31VN)
- KINGSTON BRASS Garbage Disposal Air Switch Button, Polished Brass (KA212)
- KINGSTON BRASS Single Outlet Garbage Disposal Air Switch Kit, Polished Chrome (KASK311)
- KINGSTON BRASS Garbage Disposal Air Switch Button, Brushed Nickel (KA218)
- KINGSTON BRASS Extended Disposal Flange, Black Stainless Steel (BS2000)
- KINGSTON BRASS Single Outlet Garbage Disposal Air Switch Kit, Brushed Brass (KASK217)
- Kingston Brass Garbage Disposal Accessories