Shop All Shower Heads
Kingston Brass
Shower Head, Polished Chrome, Wall Mount
Mfr # GK131A1
Zoro # G3912362
product price: $14.27
/ea
$14.27
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Brass
- Flow Rate 1.5 gpm
- Mounting Type Wall Mount
- Width 2-5/8"
- Height 2-5/8"
Product Information
- Brand Kingston Brass
- MFR # GK131A1
- Zoro # G3912362
- UPC # 663370264344
- Country of Origin United States
- Category Shower Heads
Dimensions
Width | 2-5/8" |
Height | 2-5/8" |
Face Dia. | 2-5/8" |
Depth | 4-1/8" |
Item Height (Inch) | 2.63 |
Item Width (Inch) | 2.63 |
Item Length (Inch) | 4.13 |
Description
Able to transform your bathroom into the retreat you've been dreaming of, bask under the Greenseal Water-Saving Showerhead's sleek design and simplistic nature. Seamlessly switch between spray modes with the easy-to-rotate handle to find your desired mode for relaxation. The premium polished chrome finish adds the ultimate touch for a corrosion-resistant and long-lasting color.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- *** This is a restricted item in CA, LA, MD, VT. It cannot be used for potable water applications.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GENERAL TOOLS CUTTER HEAVY DUTY PIPE & HOSE (GN118)
- EVERFLOW 1/4" O.D. COMP x 1/8" MIP Reducing Adapter Pipe Fitting, Lead Free Brass (C68R-1418-NL)
- GRUVLOK Pipe Flange, Ductile Iron, 5 in, Orange (0390202083)
- AMERICAN STANDARD ColnyPro KitL SprayW Dckplat Ss (7074.000.075)
- KINGSTON BRASS Shower Head, Oil Rubbed Bronze, Wall Mount (CK135K5)
- KINGSTON BRASS Shower Head, Polished Chrome, Wall Mount (K138A1)
- KINGSTON BRASS Shower Head, Brushed Nickel, Wall Mount (K138A8)
- KINGSTON BRASS Shower Head, Brushed Nickel, Wall Mount (P10SN)
- KINGSTON BRASS Shower Head, Brushed Nickel, Wall Mount (CK136A8)
- KINGSTON BRASS Shower Head, Polished Brass, Wall Mount (K131A2)
- SLOAN wall, Shower Head, Chrome (AC11-2.5)
- Kingston Brass Shower Heads