Shop All Shower Heads
Kingston Brass
Shower Head, Polished Brass, Wall Mount
Mfr # K139A2
Zoro # G0845794
Free Shipping & Returns
$85.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Brass;Zinc Alloy
- Flow Rate 1.8 gpm
- Mounting Type Wall Mount
- Width 3-5/8"
- Number of Holes 0
Product Information
- Brand Kingston Brass
- MFR # K139A2
- Zoro # G0845794
- UPC # 663370139178
- Country of Origin Taiwan, Province of China
- Category Shower Heads
Dimensions
Width | 3-5/8" |
Height | 4-3/4" |
Face Dia. | 3-5/8" |
Item Height (Inch) | 4.75 |
Item Length (Inch) | 3.63 |
Item Width (Inch) | 3.63 |
Description
K139A2 Jet Spray Shower Head
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- STREAMLINE 1-1/2" x 1-1/2" x 3/4" NOM C Copper Reducing Tee (W 04087)
- DELTA 3-hole 8-16" installation Hole Widespread Lavatory Faucet, Stainless (35776-SSMPU-DST)
- OATEY Shower Drain Strainer, Snap-In, Round, 4-1/4 in Dia, Plastic, White (42136)
- ZORO SELECT Wye, Cast Iron, 4 x 4 x 2 in, Socket (221320)
- KINGSTON BRASS 5Inch 5Function Shower Head, Antique Brass (KX1553)
- KINGSTON BRASS Shower Head, Antique Brass, Wall Mount (K136A3)
- KINGSTON BRASS Shower Head, Polished Nickel, Wall Mount (K132A6)
- KINGSTON BRASS Shower Head, Oil Rubbed Bronze, Wall Mount (CK135K5)
- KINGSTON BRASS Shower Head, Antique Brass, Wall Mount (K135A3)
- KINGSTON BRASS Shower Head, Polished Brass, Wall Mount (K138A2)
- AMERICAN STANDARD Reliant, Shower Head, Polished Chrome (M953530-0020A)
- Kingston Brass Shower Heads