Shop All Shower Heads
Kingston Brass
Shower Head, Brushed Nickel, Wall Mount
Mfr # K124A8
Zoro # G0845417
product price: $129.97
/ea
Free Shipping & Returns
$129.97
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Brass
- Flow Rate 1.8 gpm
- Mounting Type Wall Mount
- Number of Holes 0
- ADA Compliant false
Product Information
- Brand Kingston Brass
- MFR # K124A8
- Zoro # G0845417
- UPC # 663370001987
- Country of Origin Taiwan, Province of China
- Category Shower Heads
Dimensions
Face Dia. | Shower: 8" |
Depth | Shower: 3" |
Item Length (Inch) | 8 |
Item Height (Inch) | 3 |
Item Width (Inch) | 8 |
Description
K124A8 8 In. OD Raindrop Shower Head,w/9
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZESTON PVC Pipe Fitting, .020 PVC, 45 deg., #9 (PVC 45 #9)
- K&S PRECISION METALS Straight Copper Tubing, 5/32 in Outside Dia, 6 ft Length, Type K (9509-6)
- WESTBRASS Faucet Kit, 1/2" IPS x 3/8" OD x 20" Bullnose in Satin Nickel (D103KBN-07)
- ZORO SELECT PVC, Brass Transition Adapter, FNPT x SPG, 2 in Pipe Size (878-020BR)
- KINGSTON BRASS Shower Head, Polished Brass, Wall Mount (K139A2)
- KINGSTON BRASS Shower Head, Brushed Nickel, Wall Mount (KX4648)
- KINGSTON BRASS Shower Head, Brushed Nickel, Wall Mount (P10SNCK)
- KINGSTON BRASS Shower Head, Polished Chrome, Wall Mount (K131A1)
- KINGSTON BRASS 5Function Hand Shower with Stainless Steel Hose, Polished Chrome (KX2522B)
- KINGSTON BRASS Shower Head, Brushed Nickel, Wall Mount (CK136A8)
- BRONDELL VivaSpring Certified Filtered Showerhead in Chrome with Slate Face (FSH25-CG)
- Kingston Brass Shower Heads