Shop All Shower Heads
Kingston Brass
Shower Head, Antique Brass, Wall Mount
Mfr # K135A3
Zoro # G0845706
product price: $45.47
/ea
$45.47
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Brass
- Flow Rate 1.8 gpm
- Mounting Type Wall Mount
- Width 5-3/16"
- Number of Holes 0
Product Information
- Brand Kingston Brass
- MFR # K135A3
- Zoro # G0845706
- UPC # 663370528910
- Country of Origin Taiwan, Province of China
- Category Shower Heads
Dimensions
Width | 5-3/16" |
Height | 2-5/8" |
Face Dia. | 5-3/16" |
Depth | 5-3/16" |
Item Width (Inch) | 5.25 |
Item Height (Inch) | 2.63 |
Item Length (Inch) | 5.25 |
Description
K135A3 Shower head
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PARGRIP Strt Adapter, PFA, PTFE, ETFE, Comp, 1/2In (GAFS-88)
- ZORO SELECT 2" Socket PVC Ball Valve Inline (107-638-NPG)
- DELTA 3 L, Accessory, Anglar, ModrnDecor ADA, Grab Bar, Stainless (41918-SS)
- DANCO Slip Joint Washer Assortment (81086)
- KINGSTON BRASS Shower Head, Polished Chrome, Wall Mount (K135A1)
- KINGSTON BRASS Shower Head, Brushed Nickel, Wall Mount (K135A8)
- KINGSTON BRASS Shower Head, Brushed Brass, Wall Mount (P60SB)
- KINGSTON BRASS Shower Head, Polished Brass, Wall Mount (K136K2)
- KINGSTON BRASS Shower Head, Polished Nickel, Wall Mount (K132A6)
- KINGSTON BRASS Shower Head, Oil Rubbed Bronze, Wall Mount (CK135K5)
- EZ-FLO EASTMAN Shower Head, Primary Plastic Material (15014)
- Kingston Brass Shower Heads