Shop All Shower Heads
Kingston Brass
Shower Head, Antique Brass, Wall Mount
Mfr # K132A3
Zoro # G3097774
product price: $38.97
/ea
$38.97
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Antique Brass
- Material Brass
- Flow Rate 1.8 gpm
- Length 3.56
- Width 2.69
Product Information
- Brand Kingston Brass
- MFR # K132A3
- Zoro # G3097774
- UPC # 663370598920
- Country of Origin Taiwan, Province of China
- Category Shower Heads
Dimensions
Length | 3.56 |
Width | 2.69 |
Height | 2.69 |
Face Dia. | 2-3/16" |
Depth | 2-3/16" |
Item Height (Inch) | 2.69 |
Item Length (Inch) | 3.56 |
Item Width (Inch) | 2.69 |
Description
This minimalist adjustable shower head design is anything but ordinary. Allow it to soothe aching muscles with its effortlessly adjustable flow pattern. Changing the pressure and flow is as simple as turning the knob on the side. The antique brass finish also enhances your bathroom design with its tarnish-resistant qualities.
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- REDHAT 120V AC Brass Quick Exhaust Solenoid Valve, Universal, 1/4 in Pipe Size (8320G172)
- WATTS Double Check Valve, W719, 1-1/2in, 6-1/8inH (LF719-QT-S)
- ZORO SELECT Tubing, 0.152 in. ID, 1/4 in. OD, Aluminum (4NTC8)
- KOHLER Canister Valve Assembly Kit (1227235)
- KINGSTON BRASS Shower Head, Oil Rubbed Bronze, Wall Mount (K136A5CK)
- KINGSTON BRASS Shower Head, Oil Rubbed Bronze, Wall Mount (CK135K5)
- KINGSTON BRASS Shower Head, Brushed Nickel, Wall Mount (K138A8)
- KINGSTON BRASS Shower Head, Polished Brass, Wall Mount (K139A2)
- KINGSTON BRASS Shower Head, Brushed Nickel, Wall Mount (K124A8)
- KINGSTON BRASS 5Inch 5Function Shower Head, Antique Brass (KX1553)
- B & K LDR Exquisite Chrome Stainless Steel Shower Arm (520 2480CP)
- Kingston Brass Shower Heads