Shop All Shower Faucets
Kingston Brass
Shower Faucet, Polished Chrome, Wall Mount
Mfr # KF114
Zoro # G3084657
product price: $63.59
/ea
$63.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Includes Faucet; Mounting Hardware
- Color Polished Chrome
- Features Beautiful premier finish, Designed for a long-lasting performance, Fine artistic craftsmanship, Matching accessories available, 1.8 GPM/6.8 LPM Showerhead Flow Rate at 80 PSI, Compliant with California Energy Commission Title 2
- Material Brass
- Length 72
Product Information
- Brand Kingston Brass
- MFR # KF114
- Zoro # G3084657
- UPC # 663370211409
- Country of Origin Taiwan, Province of China
- Category Shower Faucets
Dimensions
Length | 72 |
Height | 5.38 |
Width | 8 |
Depth | Showerhead: 2-1/4", Handle: 3-1/8" |
Face Dia. | 2" |
Item Length (Inch) | 72 |
Item Width (Inch) | 8 |
Item Height (Inch) | 5.38 |
Description
The exquisite design of this shower faucet tastefully flatters the elegant architecture of traditional homes with its fine detailing. Complete with easy-to-turn canopy handles, an optimum bathing experience awaits. Enjoy the sturdy brass construction and premium polished chrome finish for a fixture that will last for years to come. Internal valve hardware is included for your use.
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZSI CushionedClampStrut Mounted, Pipe Sz 6In (106N114)
- EZ-FLO EASTMAN Manual 4" Mount, 2 Hole Bathroom Faucet (10190)
- ZORO SELECT 1/2" MNPT x 9" TBE Galvanized Steel Pipe Nipple Sch 40 (563-090)
- ZSI Beta Clamps, Smoothie Twin, 3/8 In Hose (T2006H)
- KINGSTON BRASS Shower Faucet, Brushed Nickel, Wall Mount (KB538SO)
- KINGSTON BRASS Shower Faucet, Polished Chrome, Wall Mount (KB531LSO)
- KINGSTON BRASS Shower Faucet, Polished Chrome, Wall Mount (KB241SO)
- KINGSTON BRASS Shower Faucet, Brushed Brass, Wall Mount (KB247PXSO)
- KINGSTON BRASS Shower Faucet, Polished Brass, Wall Mount (KB242SO)
- KINGSTON BRASS Shower Faucet, Polished ChromePolished Brass (KB8634FLSO)
- DELTA Faucet, 9-Setting Hand Shower with Slide Bar/Grab Bar, Chrome, Wall (51900)
- Kingston Brass Shower Faucets