Shop All Shower Faucets
Kingston Brass
Shower Faucet, Polished Chrome, Wall Mount
Mfr # KB531SO
Zoro # G3926362
product price: $55.87
/ea
$55.87
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Includes Internal Valve Hardware
- Features Duraseal Washerless Cartridge
- Material Brass
- Flow Rate 1.8 gpm
- Mounting Type Wall Mount
Product Information
- Brand Kingston Brass
- MFR # KB531SO
- Zoro # G3926362
- UPC # 663370553189
- Country of Origin Taiwan, Province of China
- Category Shower Faucets
Dimensions
Height | Handle: 6-3/4" |
Width | Shower: 2-3/8", Handle: 6-3/4" |
Face Dia. | 2-3/8" |
Item Height (Inch) | 7.75 |
Item Length (Inch) | 72 |
Item Width (Inch) | 6.75 |
Description
The exquisite design of this shower faucet tastefully flatters the elegant architecture of traditional homes with its fine detailing. Complete with an easy-to-turn knob handle, an optimum bathing experience awaits. Enjoy the sturdy brass construction and premium polished chrome finish for a fixture that will last for years to come. Internal valve hardware is included for your use.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- *** This is a restricted item in CA, LA, MD, VT. It cannot be used for potable water applications.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZURN Grease Interceptor w/Flow Rate Of 100 Gp (GT2700-100-4IP)
- DIXON Worm Gear Clamp, 1-1/16 to 2 in Clamp, SS Band, Domestic (HSS24)
- SEMINOLE NIPPLE BLACK 1.5""X4.5"" (8700143558)
- B & K TEE PEX 3/4X1/2X1/2"" 5PK (UP454A5)
- KINGSTON BRASS Shower Faucet, Polished Chrome, Wall Mount (KF114)
- KINGSTON BRASS Shower Faucet, Brushed Brass, Wall Mount (KB247PXSO)
- KINGSTON BRASS Shower Faucet, Polished Chrome, Wall Mount (KB241SO)
- KINGSTON BRASS Shower Faucet, Polished Brass, Wall Mount (KB242SO)
- KINGSTON BRASS Shower Faucet, Polished Brass, Wall Mount (KB242AXSO)
- KINGSTON BRASS Shower Faucet, Oil Rubbed Bronze, Wall Mount (KB245SO)
- DELTA Faucet, Body Spray / Body Jet Showering Component Faucet, Matte Black (50102-BL)
- Kingston Brass Shower Faucets