Shop All Showerheads and Tub Faucets
Kingston Brass
Shower Faucet, Brushed Nickel, Wall Mount
Mfr # KB8698DLSO-LSH
Zoro # G3104570
product price: $253.47
/ea
Free Shipping & Returns
$253.47
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Includes Faucet; Mounting Hardware
- Features Solid Brass Construction, Duraseal Washerless Cartridge, Wall Mount Installation, Standard 1/2" IPS Connection, 6-1/4" Faceplate Diameter, Single Lever Handle Meets ADA Guidelines, Corrosion-Resistant Finish, Pressure Balanced Valve for Safety and Prevention of Spikes in Water Temperature
- Mounting Type Wall Mount
- ADA Compliant true
- Finish Brushed Nickel
Product Information
- Brand Kingston Brass
- MFR # KB8698DLSO-LSH
- Zoro # G3104570
- UPC # 663370080821
- Country of Origin Taiwan, Province of China
- Category Showerheads and Tub Faucets
Dimensions
Height | 5.5 |
Width | 6.25 |
Depth | Shower: 5-1/2", Lever: 2-3/4" |
Length | 6.25 |
Item Height (Inch) | 5.5 |
Item Length (Inch) | 6.25 |
Item Width (Inch) | 6.25 |
Description
This shower faucet's modern features create a bold and edgy design in your bathroom. Complete with an easy-to-turn lever handle, an optimum bathing experience awaits. Enjoy the sturdy brass construction and premium brushed nickel finish for a fixture that will last for years to come. A pressure balanced valve is included for safety and protection against accidental burns.
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Black Steel Slip On Flange Class 150 (FLCS1RFSO212)
- ZORO SELECT 90 Long Sweep Elbow, 3 In x 2 In Hub (1WJG9)
- DANCO #68 Faucet Seat for Union Brass (30067V)
- ELKAY Elkay Dual Lvr Faucet-Pre Rinse-Lf (LK943AF10LC)
- KINGSTON BRASS Tub and Shower Faucet, Polished Chrome, Wall Mount (KB46310BX)
- KINGSTON BRASS Shower Combo, Antique Brass, Wall Mount (KAK3523W3)
- KINGSTON BRASS Tub and Shower Faucet, Polished Chrome, Wall Mount (KB3631PXTO)
- KINGSTON BRASS Shower Faucet, Oil Rubbed Bronze, Wall Mount (KB245KLSO)
- KINGSTON BRASS Tub and Shower Faucet, Polished Brass, Wall Mount (KB1632DFL)
- KINGSTON BRASS Shower Slide Bar, Brushed Nickel, Wall Mount (KSX2528SG)
- KOHLER Awaken 10" 1.75 Gpm Rainhead (76465-G-BN)
- Kingston Brass Showerheads and Tub Faucets