Shop All Shower Faucets
Kingston Brass
Shower Faucet, Brushed Nickel, Wall Mount
Mfr # KB538SO
Zoro # G3915652
product price: $62.49
/ea
$62.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Includes Internal Valve Hardware
- Material Brass
- Features Complete With An Easy-to-Turn Lever Handle, Corrosion-Resistant Finish
- Flow Rate 1.8 gpm
- Mounting Type Wall Mount
Product Information
- Brand Kingston Brass
- MFR # KB538SO
- Zoro # G3915652
- UPC # 663370293337
- Country of Origin Taiwan, Province of China
- Category Shower Faucets
Dimensions
Height | Lever: 6-3/4" |
Width | Lever: 6-3/4" |
Face Dia. | Shower: 2-3/8" |
Item Height (Inch) | 7.75 |
Item Width (Inch) | 6.75 |
Item Length (Inch) | 72 |
Description
The exquisite design of this shower faucet tastefully flatters the elegant architecture of traditional homes with its fine detailing. Complete with an easy-to-turn knob handle, an optimum bathing experience awaits. Enjoy the sturdy brass construction and premium brushed nickel finish for a fixture that will last for years to come. Internal valve hardware is included for your use.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- *** This is a restricted item in CA, LA, MD, VT. It cannot be used for potable water applications.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NIBCO 2" NOM C x FTG Copper 45 Degree DWV Street Elbow (9062 2)
- ZORO SELECT 1-1/2" x 1-1/2" x 1" Malleable Iron Reducing Tee Class 150 (5P504)
- EZ-FLO EASTMAN Shower Head, Primary Plastic Material (15010)
- AEROCEL Self-Seal Insulation, Rubber, 1-1/8"x 3/4" Wall (743-AC11834SSPT)
- KINGSTON BRASS Shower Faucet, Oil Rubbed Bronze, Wall Mount (KB245SO)
- KINGSTON BRASS Shower Faucet, Polished ChromePolished Brass (KB8634FLSO)
- KINGSTON BRASS Shower Faucet, Brushed Brass, Wall Mount (KB247PXSO)
- KINGSTON BRASS Shower Faucet, Polished Brass, Wall Mount (KB242AXSO)
- KINGSTON BRASS Shower Faucet, Polished Chrome, Wall Mount (KB531LSO)
- KINGSTON BRASS Shower Faucet, Polished Chrome, Wall Mount (KB241SO)
- ROHL 1/2 Therm & Pressure Balance Trim With 5 Functions Shared (TTD45W1LMPN)
- Kingston Brass Bathtub Faucets & Accessories