Shop All Sink Soap Dispensers
Kingston Brass
SD8410 Soap Dispenser W/ Straight Nozzle 17 oz, Matte Black
Mfr # SD8410
Zoro # G3175876
$48.72
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Brass;PE
- Height 2.5
- Finish Matte Black
- Includes Soap Dispenser
- Features High quality brass construction for durability and reliability, Heavy duty push-down pump, Includes 500 ml (17-ounce) refillable bottle, Removable PE bottle, 2" thread shank for counter installation, Corrosion-resistant finish, Designed for long-lasting durability, Easy assembly
Product Information
- Brand Kingston Brass
- MFR # SD8410
- Zoro # G3175876
- UPC # 663370529924
- Country of Origin China
- Category Sink Soap Dispensers
Dimensions
Height | 2.5 |
Details
Item | Soap Dispenser With Straight Nozzle |
Material | Brass;PE |
Finish | Matte Black |
Includes | Soap Dispenser |
Features | High quality brass construction for durability and reliability, Heavy duty push-down pump, Includes 500 ml (17-ounce) refillable bottle, Removable PE bottle, 2" thread shank for counter installation, Corrosion-resistant finish, Designed for long-lasting durability, Easy assembly |
Weight | 0.84 |
Sub-Category | Kitchen Faucets |
Description
The Claremont soap dispenser provides a cleaner look in the kitchen by allowing users to keep soap dispensers off the counter. Easily dispense soap with the push-down mechanism while adding a stylistic flair to your contemporary home.
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- OATEY Adj PVC Cleanout, 4", w/Nl Cvr Rng (74169)
- KOHLER Hand Shower, Vibrant Brushed Nickel, Wall Mounted, Deck Mounted (21336-BN)
- DELTA Delta Commercial 27C4 / 27C5 / 27C6: Two Handle 4" Deck Mount Faucet (27C4944)
- PFISTER 8" Mount, Residential 4 Hole Kitchen Faucet (LF-035-4THC)
- KINGSTON BRASS SD2612 Milano Soap Dispenser, Polished Brass (SD2612)
- KINGSTON BRASS SD1972 American Classic Soap Dispenser, Polished Brass (SD1972)
- KINGSTON BRASS SD8610 Soap Dispenser W/ Straight Nozzle 17 oz, Matte Black (SD8610)
- KINGSTON BRASS SD1971 American Classic Soap Dispenser, Polished Chrome (SD1971)
- KINGSTON BRASS SD7606 Curved Nozzle Metal Soap Dispenser, Polished Nickel (SD7606)
- KINGSTON BRASS SD8640 Water Onyx Soap Dispenser, Black Stainless Steel (SD8640)
- DIAMOND NATURALS Georgia Pacific Soap Dispenser, White (SP465252)
- Kingston Brass Sink Soap Dispensers