Shop All Sink Soap Dispensers
Kingston Brass
SD1973 American Classic Soap Dispenser, Antique Brass
Mfr # SD1973
Zoro # G3175970
product price: $51.97
/ea
$51.97
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Brass;Plastic
- Height 4.75
- Collection American Classic
- Warranty 1
- Features High quality brass construction for durability and reliability, Heavy duty push-down pump, Removable plastic bottle, 240 ml (8.45 ounce) refillable bottle, 2 in. threaded tube for counter installation, Corrosion-resistant finish, Designed for long-lasting durability, Easy assembly
Product Information
- Brand Kingston Brass
- MFR # SD1973
- Zoro # G3175970
- UPC # 663370566240
- Country of Origin Taiwan, Province of China
- Category Sink Soap Dispensers
Dimensions
Height | 4.75 |
Item Height (Inch) | 4.75 |
Item Width (Inch) | 3.31 |
Item Length (Inch) | 13.56 |
Details
Item | Soap Dispenser |
Material | Brass;Plastic |
Collection | American Classic |
Warranty | 1 |
Features | High quality brass construction for durability and reliability, Heavy duty push-down pump, Removable plastic bottle, 240 ml (8.45 ounce) refillable bottle, 2 in. threaded tube for counter installation, Corrosion-resistant finish, Designed for long-lasting durability, Easy assembly |
ADA Compliant | false |
Finish | Antique Brass |
Includes | Soap Dispenser |
Weight | 1.58 |
Sub-Category | Kitchen Faucets |
DOE Certified | false |
Low Lead Compliant | false |
Prop 65 Label | true |
Theme | Modern |
CEC Certified | false |
UPC/CUPC Certified | false |
Item Weight (lbs) | 1.58 |
Description
The American Classic soap dispenser provides a cleaner look in the kitchen by allowing users to keep soap dispensers off the counter. Easily dispense soap with the push-down mechanism while adding a stylistic flair to your home.
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PIONEER FAUCETS Single Handle Kitchen Faucet, NPSM, Single Hole, Polished Chrome, Overall Height: 8" (2LG260)
- IMPERIAL Line Piercing Tool (PT-109)
- RHEEM-RUUD Natural and LP Gas Commercial Gas Water Heater, 100 gal., 120V AC (G100-270A)
- NIBCO 3/4" x 5/8" NOM C Copper Reducer (600 3/4X5/8)
- KINGSTON BRASS SD1971 American Classic Soap Dispenser, Polished Chrome (SD1971)
- KINGSTON BRASS SD1975 American Classic Soap Dispenser, Oil Rubbed Bronze (SD1975)
- KINGSTON BRASS SD1978 American Classic Soap Dispenser, Brushed Nickel (SD1978)
- KINGSTON BRASS SD7606 Curved Nozzle Metal Soap Dispenser, Polished Nickel (SD7606)
- KINGSTON BRASS SD1972 American Classic Soap Dispenser, Polished Brass (SD1972)
- KINGSTON BRASS SD8640 Water Onyx Soap Dispenser, Black Stainless Steel (SD8640)
- KINGSTON BRASS SD2611 Milano Soap Dispenser, Polished Chrome (SD2611)
- Kingston Brass Sink Soap Dispensers