Shop All Bathroom Sink Parts & Accessories
Kingston Brass
SC1000 2-Inch Sink Faucet Hole Cover, Black Stainless Steel
Mfr # SC1000
Zoro # G602836912
$16.22
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Length 2.06
- Height 1.81
- Width 2.06
- Material Brass;Steel
- Includes Sink Hole Cover
Product Information
- Brand Kingston Brass
- MFR # SC1000
- Zoro # G602836912
- UPC # 663370240553
- Country of Origin Taiwan, Province of China
- Category Bathroom Sink Parts & Accessories
Dimensions
Length | 2.06 |
Height | 1.81 |
Width | 2.06 |
Details
Material | Brass;Steel |
Includes | Sink Hole Cover |
Finish | Black Stainless Steel |
Color | Black Stainless Steel |
Features | Solid brass construction, 1-5/8" long mounting bolt for installation on sink counter, 2" diameter covers most standard size sink holes, Covers unused faucet holes in sink, Hardware include washer and nut, Corrosion-resistant finish |
Weight | 0.11 |
Description
Kingston Brass sink hole covers provide a tight, seamless seal for any unused sink holes. Choose from a variety of finishes to coordinate with your kitchen accessories or match your sink.
Documents & Resources
Restrictions
- WARNING: This product can expose you to chemicals including Lead and lead compounds, which is known to the State of California to cause cancer, and Lead, which is known to the State of California to cause birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LARSEN SUPPLY CO 4" Chr Shwr Drain Grate (03-1371)
- SLOAN Master Rebuild Kit, Urinal, 1.5 GPF (R1002A)
- SLOAN 1.6, 3.5 gpf, Automatic Flush Valve Retrofit Kit, Polished Chrome (3379001)
- HONEYWELL THERMAL SOLUTIONS C6097A3012 Pressure Switch (C6097A3012)
- KINGSTON BRASS Plumbing Sink Trim Kit with PTrap, Brushed Brass (CC53307LKB30)
- KINGSTON BRASS Plumbing Sink Trim Kit with Bottle Trap, Polished Nickel (CC53306DLLKB30)
- KINGSTON BRASS Plumbing Sink Trim Kit with Bottle Trap and Overflow Drain, Polished Nickel (CC53306DLVOKB30)
- KINGSTON BRASS Plumbing Sink Trim Kit with PTrap and Overflow Drain, Brushed Brass (CC53307VOKB30)
- BOBRICK Lock, Waste Receptacle , W/Key (3944-41)
- BOBRICK Latch, Knob , M#3474,3574 Disp (314370-22)
- ALLPOINTS Hinge, Stall (Top & Btm) (1411102)
- Kingston Brass Bathroom Sink Faucets & Accessories