Shop All Drain Stoppers
Kingston Brass
Rubber Stopper Chain And Attachment for CC1001, Chrome
Mfr # CC1111
Zoro # G3934324
product price: $24.02
/ea
$24.02
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Finish Polished Chrome
- Material Brass
- ADA Compliant false
- DOE Certified false
- CEC Certified false
Product Information
- Brand Kingston Brass
- MFR # CC1111
- Zoro # G3934324
- UPC # 663370121432
- Country of Origin Taiwan, Province of China
- Category Drain Stoppers
Dimensions
Item Height (Inch) | 1.88 |
Item Width (Inch) | 1.88 |
Item Length (Inch) | 3.25 |
Details
Finish | Polished Chrome |
Material | Brass |
ADA Compliant | false |
Item | Drain Stopper |
Share H&C Handle Item# | No Handle |
DOE Certified | false |
CEC Certified | false |
UPC/CUPC Certified | false |
Item Weight (lbs) | 0.3 |
Low Lead Compliant | false |
Collection | Vintage |
Prop 65 Label | true |
Theme | Traditional |
Warranty | 1 |
Description
Equip this rubber stopper chain from the Vintage collection with the, CC1001, bathroom drain for an added utilitarian spark. The faucet spark is available with a 20" long chain alongside a 2-5/16" diameter stopper. Discover surprisingly durable long-lasting performance with the rubber stopper drain and its quality premier finishing in Polished Chrome, Polished Brass, and Brushed Nickel for corrosion resistance.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- *** This is a restricted item in CA, LA, MD, VT. It cannot be used for potable water applications.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BRADLEY Bradley Bathroom Partition Top Hinge Kit, Zamak, Baked Enamel - HDWT-T100 (HDWT-T100)
- ZORO SELECT CPVC Cap, Schedule 80, 1/2" Pipe Size, FNPT (9848-005)
- MOEN Contemporary Spring Loaded Paper Holder Bright Chrome (P5050)
- ZORO SELECT 1/4" MNPT x 1-1/2" TBE Stainless Steel Pipe Nipple Sch 40 (T6BNB02)
- KINGSTON BRASS DTL5304A6 Cover-Up Tub Push-Pull Drain Stopper (DTL5304A6)
- KINGSTON BRASS DTL5303A2 Tub Drain Stopper with Overflow Plate Replacement Trim Kit (DTL5303A2)
- KINGSTON BRASS DTL5304A8 Cover-Up Tub Push-Pull Drain Stopper (DTL5304A8)
- KINGSTON BRASS PopUp Plunger, Oil Rubbed Bronze (KBPP2005)
- KINGSTON BRASS 34Inch PopUp Plunger, Brushed Nickel (KBPP1008R)
- KINGSTON BRASS DTL5304A3 Cover-Up Tub Push-Pull Drain Stopper (DTL5304A3)
- KIBI Pop Up Drain Stopper for Bathroom with Overflow (KPW100BN)
- Kingston Brass Drain Stoppers