Shop All Bath Towel Bars and Hooks
Kingston Brass
Royale 18" Dual Towel Bar, Brushed Nickel
Mfr # BA556318SN
Zoro # G3939863
product price: $61.72
/ea
$61.72
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Finish Brushed Nickel
Product Information
- Brand Kingston Brass
- MFR # BA556318SN
- Zoro # G3939863
- UPC # 663370180149
- Country of Origin Taiwan, Province of China
- Category Bath Towel Bars and Hooks
Details
Item | Royale 18" Dual Towel Bar, Brushed Nickel |
Finish | Brushed Nickel |
Description
Dry your towels with the chic appeal and convenience of the Kingston Brass Royale Dual Towel Bar. Available in multiple finishes, this 18" bar can quickly become an essential piece of your bathroom design. Pair with other accessories from the Royale Collection.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- *** This is a restricted item in CA, LA, MD, VT. It cannot be used for potable water applications.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- UNITHERM 24" x 36" Fiberglass Cloth Flange and Valve Insulation (IC3624)
- KOHLER Greenwich Ada Lavatory, 4Cc (2032-L-0)
- FLOW PLUS Ball Valve, 1-1/2", 1000 psi, CF8M, 2 pcs, Body Style: Inline (15B036666RRSE)
- CHICAGO FAUCET Manual Single Hole Mount, 1 Hole Sink Faucet, Chrome plated (50-HA8ABCP)
- KINGSTON BRASS BAR1112BB Water Onyx 18" X 5/8" OD Towel Bar Only, Brushed Brass (BAR1112BB)
- KINGSTON BRASS BAH82130ORB Concord 30" Single Towel Bar, Oil Rubbed Bronze (BAH82130ORB)
- KINGSTON BRASS Victorian 24" Dual Towel Bar, Brushed Nickel (BA1113SN)
- KINGSTON BRASS BAH612318BN Monarch 18" Dual Towel Bar, Brushed Nickel (BAH612318BN)
- KINGSTON BRASS Concord Towel Ring, Brushed Nickel (BA8214SN)
- KINGSTON BRASS BAH6123AC Monarch 24" Dual Towel Bar, Antique Copper (BAH6123AC)
- DELTA Dryden Towel Ring (75146-SS)
- Kingston Brass Bath Towel Bars and Hooks