Shop All Roman Bathub Faucets
Kingston Brass
Roman Tub Faucet, Matte Black, Deck Mount
Mfr # KB360
Zoro # G3085777
product price: $214.47
/ea
Free Shipping & Returns
$214.47
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Includes Faucet;Mounting Hardware
- Features High quality brass construction, 1/4 turn washerless cartridge, 3-hole tub with 8" to 24" centers deck mount installation, 7.0 GPM/26.5 LPM spout flow rate at 80 PSI, 2-3/8" spout clearance, 7-1/2" spout reach, Dual lever handles meet ADA Guidelines, Matching accessories available
- Flow Rate 7.0 gpm
- Mounting Type Deck Mount
- Number of Holes 3
Product Information
- Brand Kingston Brass
- MFR # KB360
- Zoro # G3085777
- UPC # 663370681943
- Country of Origin Taiwan, Province of China
- Category Roman Bathub Faucets
Dimensions
Height | 4.94 |
Width | 7.5 |
Length | 8 |
Item Height (Inch) | 4.94 |
Item Length (Inch) | 8 |
Item Width (Inch) | 7.5 |
Description
A Roman tub filler is an excellent fixture that will both provide exceptional performance while boasting unsurmountable elegance within your home. The Magellan Roman tub filler aids in a whole-body rejuvenation as it provides the perfect cascade of water at just the right temperature, guaranteed by its ergonomic dual lever handles. Rejuvenate both your soul and body with a well-deserved rejuvenation treatment with this product.
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- JONES STEPHENS Closet Flange, 4x4" Inside Caulk, Cast Iron (C41440)
- PARKER Brass DOT Push-to-Connect Fitting, Brass, Silver (169PTCNS-6-8)
- BK RESOURCES Hand Sink Stainless Steel W/Dual Supply Metering Faucet 2 Holes (BKHS-D-1410-4MF)
- ZORO SELECT CPVC Tee, CTS, Schedule SDR-11, 3/4" Pipe Size, CTS Hub (4101-007)
- KINGSTON BRASS Roman Tub Faucet, Polished Brass, Deck Mount (KB362)
- KINGSTON BRASS Roman Tub Faucet, Oil Rubbed Bronze, Deck Mount (KB365)
- KINGSTON BRASS Roman Tub Faucet, Brushed Brass, Wall Mount (KS7027TX)
- KINGSTON BRASS Roman Tub Faucet, Polished Brass, Wall Mount (KS7022PL)
- KINGSTON BRASS Roman Tub Faucet, Brushed Nickel, Deck Mount (KB288)
- KINGSTON BRASS Roman Tub Faucet, Brushed Brass, Wall Mount (KS1027PL)
- KINGSTON BRASS Roman Tub Faucet, Oil Rubbed Bronze, Wall Mount (KS1025AL)
- Kingston Brass Bathtub Faucets & Accessories