Shop All Roman Bathub Faucets
Kingston Brass
Roman Tub Faucet, Brushed Nickel, Wall Mount
Mfr # KS8028DFL
Zoro # G0862339
product price: $311.97
/ea
Free Shipping & Returns
$311.97
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Features Drip Free Ceramic Disc Cartridge
- Flow Rate 7.0 gpm
- Mounting Type Wall Mount
- Number of Holes 3
- ADA Compliant true
Product Information
- Brand Kingston Brass
- MFR # KS8028DFL
- Zoro # G0862339
- UPC # 663370558191
- Country of Origin Taiwan, Province of China
- Category Roman Bathub Faucets
Dimensions
Height | 3.06" |
Width | Tub Faucet: 2-3/16", Lever: 2-3/16" |
Item Length (Inch) | 15.38 |
Item Height (Inch) | 3.06 |
Item Width (Inch) | 10 |
Description
KS8028DFL 2-Handle Wall Mount Roman Tub
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ALFI Alfi - ABSN-1 - Bread Scorer (ABSN-1)
- KINGSTON BRASS KB1977AL 8" Widespread Bathroom Faucet, Brushed Brass (KB1977AL)
- DELUXE-TROUGH HAND WASHING SINK Deluxe Wall Hand-Wash Trough, 3 Sta, 90"w, Trap Enclosures, H&C Wristblade Faucet, Gooseneck Spout (DSW390-TC3-F60)
- ZURN 1.6 gpf, Toilet Automatic Flush Valve, Chrome, 1 in IPS (ZP6800-WS1-NES-LL)
- KINGSTON BRASS Roman Tub Faucet, Polished Chrome, Deck Mount (KS2361ZL)
- KINGSTON BRASS Roman Tub Faucet, Polished Chrome, Deck Mount (KB8361NFL)
- KINGSTON BRASS Roman Tub Faucet, Polished Chrome, Deck Mount (KS4321NL)
- KINGSTON BRASS Roman Tub Faucet, Matte Black, Deck Mount (KB360)
- KINGSTON BRASS Roman Tub Faucet, Brushed Brass, Wall Mount (KS7027TX)
- KINGSTON BRASS Roman Tub Faucet, Polished Chrome, Deck Mount (KS2361QLL)
- KINGSTON BRASS Roman Tub Faucet, Oil Rubbed Bronze, Deck Mount (KB365)
- Kingston Brass Bathtub Faucets & Accessories