Shop All Faucet Accessories
Kingston Brass
Rigid FreestAnd Supplies W/ Stops, Brushed Nickel
Mfr # CC458PL
Zoro # G3749813
product price: $311.97
/ea
Free Shipping & Returns
$311.97
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Brass;Porcelain
- Prop 65 Label true
- Low Lead Compliant false
- Theme Traditional
- UPC/CUPC Certified false
Product Information
- Brand Kingston Brass
- MFR # CC458PL
- Zoro # G3749813
- UPC # 663370096785
- Country of Origin Taiwan, Province of China
- Category Faucet Accessories
Dimensions
Item Width (Inch) | 8.75 |
Item Length (Inch) | 22.81 |
Item Height (Inch) | 13.75 |
Details
Item | Bath Supply Line |
Material | Brass;Porcelain |
Finish | Brushed Nickel |
Share H&C Handle Item# | CCCL8CS |
Prop 65 Label | true |
Low Lead Compliant | false |
Theme | Traditional |
UPC/CUPC Certified | false |
DOE Certified | false |
CEC Certified | false |
Collection | Vintage |
Item Weight (lbs) | 7.75 |
ADA Compliant | false |
Warranty | 1 |
Description
This freestanding water supplies with stop comes in pairs and includes adjustable height wall braces. They are constructed of high quality brass to ensure reliability and durability. Its premier finish resists tarnishing and corrosion.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SHARPE VALVES Manual 2-Way Ball Valve, NPT, 316 SS (4353010080)
- KOHLER Levity Plus 5/16 Door 78X 59-5/8 Hndl (702423-L-2MB)
- K-FLEX USA Flexible Insulation Sheet, 1/2 in Thick, 4 ft L, 36 in W, 2 R-Value, Buna-N Rubber/PVC, Black (6RSX3X4048)
- ADVANCE PRODUCTS & SYSTEMS Spray Shield, ANSI 150, 2 In, 150 psi, PTFE (T02150)
- KINGSTON BRASS Freestanding Supply Line Package, Polished Brass (CC266S2AX)
- KINGSTON BRASS 1/2" IPS Brass Adapter, Rough (ABT130-4)
- KINGSTON BRASS Rigid 30" Freestanding Supply, Brushed Nickel (CC458*30)
- KOHLER Plug Button (1187607-BN)
- GROHE Universal Lift Rod (46739000)
- MOEN Faucet Parts (141941)
- ZURN 1-1/4" SPUD ESCUTCHEON AND COUPLING ASSEMBLY (P6001-H)
- Kingston Brass Faucet Accessories