Shop All Faucet Accessories
Kingston Brass
Rigid 30" Freestanding Supply, Brushed Nickel
Mfr # CC458*30
Zoro # G3746365
Free Shipping & Returns
$233.97
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Brass
- Warranty 1
- Theme Traditional
- Collection Vintage
- Prop 65 Label true
Product Information
- Brand Kingston Brass
- MFR # CC458*30
- Zoro # G3746365
- UPC # 663370011504
- Country of Origin Taiwan, Province of China
- Category Faucet Accessories
Dimensions
Item Length (Inch) | 22.81 |
Item Height (Inch) | 8.75 |
Item Width (Inch) | 13.75 |
Details
Item | Bath Supply Line |
Material | Brass |
Finish | Brushed Nickel |
Warranty | 1 |
Theme | Traditional |
Collection | Vintage |
Prop 65 Label | true |
CEC Certified | false |
Share H&C Handle Item# | No Handle |
DOE Certified | false |
Low Lead Compliant | false |
Item Weight (lbs) | 9.7 |
ADA Compliant | true |
UPC/CUPC Certified | false |
Description
To help improve the installation, design, and functionality of your household appliances, Kingston Brass carries a vast line of product parts for both the kitchen and bathroom. From aerators to flanges and supply lines to drains, Kingston Brass has everything you need to upgrade your household plumbing fixtures.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MOEN Mason 24" Towel Bar Satin Nickel (YB8094SN)
- ZORO SELECT Angle Silcock, Chrome, 4"L, 1/2" Inlet Size (104-511NL)
- LEGEND VALVE 3/4" T-1007 IPS X C BALL VALV (101-624)
- KOHLER Flush Valve Kit 1.28 (1421078)
- KINGSTON BRASS Freestanding Supply Line Package, Polished Brass (CC266S2AX)
- KINGSTON BRASS 1/2" IPS Brass Adapter, Rough (ABT130-4)
- KOHLER Plug Button Assy (76928-CP)
- NEWPORT BRASS Hot Water Tank in No Finish (5-036)
- KOHLER Spray Head (1419038-VS)
- ELKAY 3-Hole Bar Faucet Deck Plate/Escutcheon, Chrome (CR) (LK135CR)
- PLUMB PAK BASIN STOPPER WHT 1-3/8"" (PP820-42)
- Kingston Brass Faucet Accessories