Shop All Washroom Accessories
Kingston Brass
Restoration Toothbrush W/ Tumbler Holders, Oil Rubbed Bronze
Mfr # BA3966ORB
Zoro # G5999814
product price: $37.02
/ea
$37.02
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Finish Oil Rubbed Bronze
- Mounting Type Wall Mounted
Product Information
- Brand Kingston Brass
- MFR # BA3966ORB
- Zoro # G5999814
- UPC # 663370018213
- Country of Origin Taiwan, Province of China
- Category Washroom Accessories
Details
Item | Restoration Toothbrush W/ Tumbler Holders, Oil Rubbed Bronze |
Finish | Oil Rubbed Bronze |
Mounting Type | Wall Mounted |
Description
Leave counters clear and add panache to your bathroom with this wall mounted toothbrush and tumbler holder. Easy to install on the wall adjacent to your sink, this dish is designed to effortlessly store up to 4 toothbrushes and a tumbler cup. Match this accessory to your other oil rubbed bronze bathroom fixtures.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ANVIL 3" x 2" Cast Iron Eccentric Reducer Coupling Class 125 (0300156403)
- ZURN 1" WH STOP -RB (P6000-C-WH-RB)
- ELDON JAMES Tee, 1/2 In, Barbed, HDPE, PK10 (T0-8HDPE)
- ZORO SELECT PVC Reducer Tee, Socket x Socket x Socket, 4 in x 4 in x 3/4 in Pipe Size (401416)
- KINGSTON BRASS Governor Cosmetic Glass Shelf, Brushed Nickel (BA2979SN)
- KINGSTON BRASS Vintage Freestanding Double Roll Toilet Paper Holder, Chrome (CC2201)
- KINGSTON BRASS SCC2718 Adjustable Shower Rod & Shower Ring Set, Brushed Nickel (SCC2718)
- KINGSTON BRASS CC2000 Vintage Freestanding Toilet Paper Holder, Matte Black (CC2000)
- KINGSTON BRASS SRCR128 Edenscape Roller Ball Shower Curtain Rings (12Pcs/Set), Nickel (SRCR128)
- KINGSTON BRASS Restoration 3-Piece Bathroom Hardware, Chrome (BAK396348C)
- MOEN Contemporary Paper Holder (P5050BN)
- Kingston Brass Washroom Accessories