Shop All Kitchen Faucets
Kingston Brass
Restoration Centerset Kitchen Faucet, Polished Brass
Mfr # KB3742PL
Zoro # G3940204
Free Shipping & Returns
$110.47
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Number of Handles 2
- ADA Compliant true
- Mounting Type Deck Mount
- Valve Type Washerless Cartridge
- Material Brass
Product Information
- Brand Kingston Brass
- MFR # KB3742PL
- Zoro # G3940204
- UPC # 663370019203
- Country of Origin Taiwan, Province of China
- Category Kitchen Faucets
Dimensions
Item Length (Inch) | 12.25 |
Item Width (Inch) | 10.38 |
Item Height (Inch) | 2.38 |
Description
Classical artistry from the late 19th Century to early 20th Century is mirrored beautifully within this faucet's traditional charm. Easily adaptable to any style, centerset faucets are admired for their single unit and ease of installation. The polished brass finish will also add a glistening elegance to your kitchen ensemble. A sturdy brass construction and swivel abilities make for a reliant and long lasting fixture. Matching accessories are available for use.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- *** This is a restricted item in CA, LA, MD, VT. It cannot be used for potable water applications.
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- STRAUB Pipe Coupling, 2 Bolts, 2-1/2" Pipe Sz (G20501)
- ZORO SELECT Black Steel Threaded Flange Class 150 (FLCS1RFTHD300)
- ZORO SELECT Tubing, PVC, 3/4" I.D., 1" O.D. (ZUSA-HT-2986)
- WHEELER-REX Torque Wrench, Coupling, 3/8 Cap, 80 in lb (1965)
- KINGSTON BRASS KS1172AL Heritage Bridge Kitchen Faucet, Polished Brass (KS1172AL)
- KINGSTON BRASS NB750SP Water Onyx Centerset Kitchen Faucet, Black Stainless Steel (NB750SP)
- KINGSTON BRASS Reverse Osmosis System Filtration Water Air Gap Faucet, Brass (KSAG3192AL)
- KINGSTON BRASS KS1172PL Heritage Bridge Kitchen Faucet, Polished Brass (KS1172PL)
- KINGSTON BRASS KS8711CTLLS Continental Single-Handle 8" Centerset Kitchen Faucet, Chrm (KS8711CTLLS)
- KINGSTON BRASS KS177ALBSAC Heritage 2-Handle Kitchen Faucet W/ Brass Sprayer, Copper (KS177ALBSAC)
- GENTA Manual, Single Hole Mount, Residential / Commercial 1 or 3 Hole Gooseneck Kitchen Faucet (7882BL)
- Kingston Brass Kitchen Faucets